Apply to be a TradeMaster!
Main product image of Digital Adjustment Torque Wrench
Magnifying glass
Hover image to zoom

Digital Adjustment Torque Wrench

SKU:
1963826
Rating:
(4)
Q&A:
(0)
Digital Adjustment Torque Wrench
Magnifying glass
Hover image to zoom
$230.27 each
In Stock
In Stock
Get 19 Tomorrow, Oct 1
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
17"

Description

–
The hilmor Digital Adjustable Torque Wrench reduces the risk of refrigerant leaks from over or under tightening a flare nut on a mini-split. The digital screen for torque accuracy, 9 memory settings of common torque values, and light and sound indicators when desired torque is achieved, increases repeatability of proper torque time and time again.

Specs

–
Product Type:

Wrench

Jaw Capacity:

1-1/16"

Size:

17"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

RunQuick 10 CFM Vacuum Pump
SKU: VPX7
Fieldpiece

Product Reviews

4.75 out of 4 reviews
100% would recommend this product
4.75
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
75%
4 star
25%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Peace of mind tool.

Over torque and you risk cracking the flare, under torque and it leaks. The learning curve is to keep tightening until you hear the constant beep noise. I kept stopping at the intermittent beeps, but quickly realized I didn't quite get to specs. I use nylog blue on the flare and threads. I also tested the values against another torque wrench and it confirmed torque values.
Fathom
Central Texas
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

worked well

have to be careful to get the wrench on securely.
steve
missouri
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

THIS IS A GOOD PRODUCT

IT WAS THE PERFECT TOOL WE NEEDED TO COMPLETE THE PROJECT.
NONE
SANTA CLARA,CA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy it again and again

the best price I could get in ever
moya
Darby ,Pennsylvania
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy