Apply to be a TradeMaster!
Main product image of 3/4" , 1" Copper Stub Bracket (20" Length)
Magnifying glass
Hover image to zoom

3/4" , 1" Copper Stub Bracket (20" Length)

Brand:
Holdrite
SKU:
102-18
Rating:
(9)
Q&A:
(0)
3/4" , 1" Copper Stub Bracket (20" Length)
Magnifying glass
Hover image to zoom
$5.02 each
In Stock
In Stock
Get 204 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4", 1"
Product Highlight: Material
Copper
Product Highlight: Length (Inches)
20" Length

Description

–
Features
  • Copper-Bonded, Heavy-gage steel bracket
  • Alternating 7/8" an 1-1/8" holes on 4" centers
  • Ideal for water heater and relief line applications


Applications
  • Toilet
  • Sink
  • Misc. single fixture stub-out
  • Lavatory
  • Drinking Fountain

Specs

–
Length (Inches):

20"

Size:

3/4"

1"

Material:

Copper

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Length (Inches)
Size
Material
CURRENT ITEM
20"
3/4"
1"
Copper
Bluefin
20"
3/4"
1"
Copper

You May Also Need

1" Copper Carrier Bracket for Toilet (23-1/4" x 2-1/2")
SKU: 114-C
Holdrite

Product Reviews

4.56 out of 9 reviews
100% would recommend this product
4.56
out of 9 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
78%
4 star
11%
3 star
0%
2 star
11%
1 star
0%
WRITE A REVIEW
Showing 1-9 of 9 reviews

Fast shipping

GREAT PRODUCT
Brandon
Ventura CA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy it again

The stub brackets worked great. I would use them again.
Tom
Oak Harbor WA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

quality product

very easy to install
Jerry
Chicago IL
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

1/2" Copper Stub Bracket w/ extruded holes (20" Length)

Worked like a champ. Held stub outs level and secure while I soldered them.
CHICKENBACK
Texas
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Stronger but...

This works really well when there is a 16o.c. stud and the water lines are in the same bay. Otherwise the protrusions will make things difficult.
Mike
Shelburne
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes I will buy this product from Supplyhouse when I need it

They have the best price for the bracket. It was only 1/3 the price of the home center store
Don J.
Detroit Mi.
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

These are great!

These straps/brackets make soldering stub outs a whole lot easier. Instead of just a hole that will allow the copper pipe to wiggle, the holes are punched through in such a way that forms a "shoulder" that holds the pipe straight and firm. That way you can fit all your copper and fittings at one time and solder all at once. When I do a kitchen remodel, I have two hot and two cold valves under the sink. One each for faucet hot and cold, one for dishwasher and one for filtered water or ice maker. I cut, sand, flux and fit all the parts and these brackets make is a breeze as they hold everything straight and tight. Well worth buying these. Makes my life easier.
Dave
Yucaipa, CA.
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Lightweight

Nicely made, but quite flexible. Light metal heats quickly, but not suitable where you need more stiffness.
Allen
Portland, OR
15 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Solid enough

Stiffer & more versatile than the lightweight version. Slower to heat when soldering, but worth the wait. Can be cut at any point along its length: versatile.
Allen
Portland, OR
15 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy