Apply to be a TradeMaster!
Main product image of 1/2" Copper Stub Bracket (26" Length)
Magnifying glass
Hover image to zoom

1/2" Copper Stub Bracket (26" Length)

Brand:
Holdrite
SKU:
101-26
Rating:
(9)
Q&A:
(0)
1/2" Copper Stub Bracket (26" Length)
Magnifying glass
Hover image to zoom
$4.87 each
In Stock
In Stock
Get 57 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Material
Copper
Product Highlight: Length (Inches)
26" Length

Description

–
  • Copper-Bonded, Steel Bracket
  • Attaches to stud wall framing
  • 5/8" holes on 2" centers
  • Ideal for lavatory and water closet rough-ins

    Applications
  • Toilet
  • Sink
  • Misc. single fixture stub-out
  • Lavatory
  • Drinking Fountain
  • Specs

    –
    Length (Inches):

    26"

    Size:

    1/2"

    Material:

    Copper

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Compare Similar Products

    Brand
    Length (Inches)
    Size
    Material
    CURRENT ITEM
    Product Image of 1/2" Copper Stub Bracket (26" Length)
    1/2" Copper Stub Bracket (26" Length)
    SKU: 101-26
    (9)
    26"
    1/2"
    Copper

    You May Also Need

    3/4" , 1" Copper Stub Bracket (26" Length)
    SKU: 102-26
    Holdrite

    Product Reviews

    4.56 out of 9 reviews
    100% would recommend this product
    4.56
    out of 9 Reviews
    100% would recommend this product
    WRITE A REVIEW
    5 star
    78%
    4 star
    11%
    3 star
    0%
    2 star
    11%
    1 star
    0%
    WRITE A REVIEW
    Showing 1-9 of 9 reviews

    Fast shipping

    GREAT PRODUCT
    Brandon
    Ventura CA
    4 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    I would buy it again

    The stub brackets worked great. I would use them again.
    Tom
    Oak Harbor WA
    5 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    quality product

    very easy to install
    Jerry
    Chicago IL
    5 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    1/2" Copper Stub Bracket w/ extruded holes (20" Length)

    Worked like a champ. Held stub outs level and secure while I soldered them.
    CHICKENBACK
    Texas
    7 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Stronger but...

    This works really well when there is a 16o.c. stud and the water lines are in the same bay. Otherwise the protrusions will make things difficult.
    Mike
    Shelburne
    9 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Yes I will buy this product from Supplyhouse when I need it

    They have the best price for the bracket. It was only 1/3 the price of the home center store
    Don J.
    Detroit Mi.
    9 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    These are great!

    These straps/brackets make soldering stub outs a whole lot easier. Instead of just a hole that will allow the copper pipe to wiggle, the holes are punched through in such a way that forms a "shoulder" that holds the pipe straight and firm. That way you can fit all your copper and fittings at one time and solder all at once. When I do a kitchen remodel, I have two hot and two cold valves under the sink. One each for faucet hot and cold, one for dishwasher and one for filtered water or ice maker. I cut, sand, flux and fit all the parts and these brackets make is a breeze as they hold everything straight and tight. Well worth buying these. Makes my life easier.
    Dave
    Yucaipa, CA.
    9 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Solid enough

    Stiffer & more versatile than the lightweight version. Slower to heat when soldering, but worth the wait. Can be cut at any point along its length: versatile.
    Allen
    Portland, OR
    15 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Lightweight

    Nicely made, but quite flexible. Light metal heats quickly, but not suitable where you need more stiffness.
    Allen
    Portland, OR
    15 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy