Apply to be a TradeMaster!
Main product image of 3/8"-1" Silencer Strut Clamp w/ Pads
Magnifying glass
Hover image to zoom

3/8"-1" Silencer Strut Clamp w/ Pads

Brand:
Holdrite
SKU:
257-P
Rating:
(1)
Q&A:
(0)
3/8"-1" Silencer Strut Clamp w/ Pads
Magnifying glass
Hover image to zoom
$3.83 each
In Stock
In Stock
Get 668 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/8", 1/2", 3/4", 1"

Description

–
Variable-size isolated strut clamp
  • Ideal for securing Copper, PEX, CPVC and gas tubing directly to strut/channel
  • No tools required and eliminates need for over 20 strut clamp SKUs
  • Fire retardant framework meets requirements UL 94 V-2 rating
  • Includes sound-rated/isolation pads to reduce noise & vibration

Applications
  • Vertical
  • Trapeze
  • Overhead Support
  • Mid-span support
  • Medical gas support
  • Horizontal
  • Acoustic Isolation

Specs

–
Product Type:

Pipe Clamp

Dimensions:

2-1/2" x 2-7/8"

Size:

3/8"

1/2"

3/4"

1"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

3/8"-1" Silencer Clamp for EZ-1 & Stout Brackets
SKU: 250
Holdrite

Product Reviews

2 out of 1 review
2
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
100%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Not Worth The Price

We Bought These To Run Out Pipe On Unistrut And These Clamps We Will not Use Again. They Clip Into The Unistrut Very Well But It Does Not Hold The Pipe Well At All. The Teeth That Clamp Are Not Very Wll Designed. Some Worked Ok And Some Will Not Grab And Are Constantly Unlocking Themselves.
Jimmy The Plumber
FL
2 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy