Apply to be a TradeMaster!
Main product image of 3/8"-1" Silencer Clamp for EZ-1 & Stout Brackets
Magnifying glass
Hover image to zoom

3/8"-1" Silencer Clamp for EZ-1 & Stout Brackets

Brand:
Holdrite
SKU:
250
Rating:
(2)
Q&A:
(0)
3/8"-1" Silencer Clamp for EZ-1 & Stout Brackets
Magnifying glass
Hover image to zoom
$1.65 each
BOX UP & SAVE 15%
$70.50 box of 50
$1.41 each
In Stock
In Stock
Get 1,398 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/8", 1/2", 3/4", 1"

Description

–
  • Variable-size clamp for securing up to 1" tubing to Stout Brackets, EZ-Strut trapeze platforms or framing members
  • Compatible with Copper, PEX, CPVC, iron pipe and other system materials
  • Sound-rated/isolation variable closure clamp
  • Fire retardant framework meets requirements of UL 94 V-2 rating

    Application:
  • Water heater
  • Vertical
  • Tubing isolation
  • Trapeze
  • Toilet
  • Stub-out support
  • Sink
  • Shower
  • Overhead Support
  • Overhead pipe support
  • Misc. single fixture stub-out
  • Mid-span support
  • Medical gas support
  • Lavatory
  • Horizontal
  • Fixture stub-out
  • Dissimilar metal isolation
  • Bathtub
  • Acoustic Isolation
  • Specs

    –
    Product Type:

    Pipe Clamp

    Dimensions:

    2-3/8" x 2-5/8"

    Size:

    3/8"

    1/2"

    3/4"

    1"

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    You May Also Need

    Product Reviews

    5 out of 2 reviews
    100% would recommend this product
    5
    out of 2 Reviews
    100% would recommend this product
    WRITE A REVIEW
    5 star
    100%
    4 star
    0%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Showing 1-2 of 2 reviews

    Easy & effective

    Very easy to install and highly effective at removing the noise due to PEX expansion. It also makes installing the PEX much easier.
    Wes
    San Jose, CA
    9 years ago
    Was this review helpful to you?

    Works great

    These brackets were used to support Pex pipe in an under floor radiant heat system. They were very easy to line up and install.
    Ozzie
    Estes Park, Colorado
    11 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy