Apply to be a TradeMaster!
Main product image of 3/8"-1" Silencer Clamp for Flat Surface
Magnifying glass
Hover image to zoom

3/8"-1" Silencer Clamp for Flat Surface

Brand:
Holdrite
SKU:
255
Rating:
(3)
Q&A:
(0)
3/8"-1" Silencer Clamp for Flat Surface
Magnifying glass
Hover image to zoom
$1.65 each
In Stock
In Stock
Get 288 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/8", 1/2", 3/4", 1"

Description

–
Features:
  • Flat-based varable size pipe clamp for up to 1" CTS.
  • Compatible with Copper, PEX, CPVC, iron pipe and other system materials
  • Flat base, variable closure clamp mounts dierctly to #SB3 & #SB4, wood, metal, or other surfaces
  • Ideal for sound-rated and isolation applications, lab tested
Application:
  • Vertical
  • Trapeze
  • Stub-out support
  • Shower
  • Overhead Support
  • Overhead pipe support
  • Misc. single fixture stub-out
  • Mid-span support
  • Medical gas support
  • Horizontal
  • Dissimilar metal isolation
  • Acoustic Isolation

Specs

–
Product Type:

Pipe Clamp

Dimensions:

2-7/8" X 2"

Size:

3/8"

1/2"

3/4"

1"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

I have bought this product many times!

I use this product for hanging 3/4" and 1/2" pex tubing.
DJ
Homer, NY
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product works very well. Have used it many times.

I use this product for hanging 1/2" and 3/4" pex tubing. Makes for a easy and neat install.
DJ
Homer, New York
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Easy to install & effective solution

Very easy to install and highly effective at removing the noise due to PEX expansion. It also makes installing the PEX much easier.
Wes
San Jose, CA
9 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy