Shop Resideo Sale
Main product image of 1"-2" Strut Clamp w/ Isolation Pads
Magnifying glass
Hover image to zoom

1"-2" Strut Clamp w/ Isolation Pads

Brand:
Holdrite
SKU:
287-P
Rating:
(1)
Q&A:
(0)
1"-2" Strut Clamp w/ Isolation Pads
Magnifying glass
Hover image to zoom
$5.66 each
In Stock
In Stock
Get 321 Tomorrow, Nov 11
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1", 1-1/2", 2"

Description

–
  • Variable-size isolated strut clamp
  • Ideal for securing Copper, PEX, CPVC and gas tubing directly to strut/channel
  • No tools required and eliminates need for over 20 strut clamp SKUs
  • Fire retardant framework meets requirements UL 94 V-2 rating
  • Includes sound-rated/isolation pads to reduce noise & vibration

    Application:
  • Vertical
  • Trapeze
  • Overhead Support
  • Mid-span support
  • Medical gas support
  • Horizontal
  • Acoustic Isolation
  • Specs

    –
    Size:

    1"

    1-1/2"

    2"

    Product Type:

    Pipe Clamp

    Dimensions:

    3-1/2" x 4-7/8"

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    You May Also Need

    3/8"-1" Silencer Clamp for EZ-1 & Stout Brackets
    SKU: 250
    Holdrite

    Product Reviews

    5 out of 1 review
    100% would recommend this product
    5
    out of 1 Review
    100% would recommend this product
    WRITE A REVIEW
    5 star
    100%
    4 star
    0%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Customer Images
    Showing 1-1 of 1 reviews

    These clamps are awesome

    We use hundreds of these clamps per installation for VRF refrigerant piping. They require no tools and are fast to install. Supply House.com gets them to us quickly!
    Donkeyman
    Baldwin Md.
    2 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy