Apply to be a TradeMaster!
Main product image of 3/4" Standard Silencer Clamp
Magnifying glass
Hover image to zoom

3/4" Standard Silencer Clamp

Brand:
Holdrite
SKU:
267
Rating:
(4)
Q&A:
(0)
3/4" Standard Silencer Clamp
Magnifying glass
Hover image to zoom
$5.42 each
Out of Stock
Out of Stock
Get it Tue, Oct 20 - Tue, Oct 27
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"

Description

–
Can be used as a top mount or suspension hanger, e.g., from a joist or cross-member, or from a HOLDRITE Stout Bracket®. These models are used for securing and retaining tubing while providing superior acoustical isolation between the tubing and the supporting structure. Supports 1/2", 3/4", 1" & 1-1/4" CTS tube sizes. Supports Copper, PEX, CPVC tubing, conduit, etc. UPC listed.
  • Material: Shell: Polypropylene, blue, FR UL94-V2, Isolators: TPR, natural (off-white), 40 to 45 shore A
  • Temperature Range: -10 F to 140 F (suspension)
  • Load rating: 25 pounds in suspension mode
  • IAPMO UPC / IPC listed
  • IAPMO listed, per standard PS42-2013

Specs

–
Size:

3/4"

Product Type:

Pipe Clamp

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 4 reviews
100% would recommend this product
5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-4 of 4 reviews

Like the sturdiness and flex

Like the sturdiness and flex. We use these on all new PEX work. They nicely to isolate any pipe noise, allow some PEX movement, while providing sturdy support.
HotinTN
TENNESSEE
11 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good product

Used a couple of these to support a rather heavy hot water recirculation pump plumbed with PEX in a vertical orientation. The clamps are well made, good quality, and the inner buffer part worked well to clamp the PEX and also cushion it. These clamps are a bit more heavy duty as far as their construction compared to standard clamps and that was perfect for this job. This was a nontraditional use for these clamps but it worked out really well for this use. Would use again if needed.
Bob
Waxhaw, NC
12 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

No Noise

Keeps the noise to a minimum!
Ely335
Rockville, MD
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

The Holdrite Isolation Clamps did the job.

After a long time trying by other means to stop the water pipes under the house from humming whenever the hot water taps were running, I finally came across the Holdrite Isolation Clamps. SupplyHouse provided the number I wanted and didn't require me to buy them in batches of fifty, and it was very prompt in shipping them. I have just finished fitting them and can now rest easy when we have guests sleeping over and I can run the hot water after they have retired to bed for the night; no more humming/rattling pipes.
Geoff
Australian Capital Territory
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy