Apply to be a TradeMaster!
Main product image of 1/2" Standard Silencer Clamp
Magnifying glass
Hover image to zoom

1/2" Standard Silencer Clamp

Brand:
Holdrite
SKU:
266
Rating:
(3)
Q&A:
(0)
1/2" Standard Silencer Clamp
Magnifying glass
Hover image to zoom
$4.58 each
Out of Stock
Out of Stock
Get it Mon, Oct 19 - Mon, Oct 26
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"

Description

–
Can be used as a top mount or suspension hanger, e.g., from a joist or cross-member, or from a HOLDRITE Stout Bracket®. These models are used for securing and retaining tubing while providing superior acoustical isolation between the tubing and the supporting structure. Supports 1/2", 3/4", 1" & 1-1/4" CTS tube sizes. Supports Copper, PEX, CPVC tubing, conduit, etc. UPC listed.

  • Material: Shell: Polypropylene, blue, FR UL94-V2, Isolators: TPR, natural (off-white), 40 to 45 shore A
  • Temperature Range: -10 F to 140 F (suspension)
  • Load rating: 25 pounds in suspension mode
  • IAPMO UPC / IPC listed
  • IAPMO listed, per standard PS42-2013

Specs

–
Size:

1/2"

Product Type:

Pipe Clamp

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Absolutely amazing heating pipe silencer

Going from banging pipes to absolute silence. Okay, they are quite a bit more expensive than standard clamps, but well worth it if you appreciate your night's rest!
Frank
Massachusetts
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quieted the hum in my hot water piping

I used a silencer clamp on each side of my hot water circ pump and the system is now whisper quiet. Previously, I could hear a hum through the garage wall because of how the piping was attached.
Scott H
Reno, NV
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Best out there

Had noises coming from the copper water pipes in my house for years, they had originally used the metal clamps which resignated through the framing. Seen these on some new construction of homes and they work great, easy to install.
RamRod
Hollister, CA
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy