Apply to be a TradeMaster!
Main product image of 1"-2" Silencer Clamp for Flat Surface
Magnifying glass
Hover image to zoom

1"-2" Silencer Clamp for Flat Surface

Brand:
Holdrite
SKU:
285
Rating:
(0)
Q&A:
(0)
1"-2" Silencer Clamp for Flat Surface
Magnifying glass
Hover image to zoom
$5.75 each
In Stock
In Stock
Get 100 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1", 1-1/2", 2"

Description

–
  • Variable size clamp with isolation pads
  • Compatible with Copper, PEX, CPVC, iron pipe and other system materials
  • Flat base, variable closure clamp mounts dierctly to #SB3 & #SB4, wood, metal, or other surfaces
  • Ideal for sound-rated and isolation applications, lab tested

    Application:
  • Tubing isolation
  • Trapeze
  • Overhead Support
  • Mid-span support
  • Medical gas support
  • Horizontal
  • Dissimilar metal isolation
  • Acoustic Isolation
  • Vertical
  • Specs

    –
    Size:

    1"

    1-1/2"

    2"

    Product Type:

    Pipe Clamp

    Dimensions:

    4-3/8" x 4"

    Contact

    Help Face
    CALL US
    Question? Call or text 888-757-4774
    +
    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    You May Also Need

    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy