Apply to be a TradeMaster!
Main product image of 1/2" Insulation Coupling Steel Strut Clamp (1/2" Thick)
Magnifying glass
Hover image to zoom
1/2" Insulation Coupling Steel Strut Clamp (1/2" Thick)
Magnifying glass
Hover image to zoom
$6.27 each
In Stock
In Stock
Get 13 Fri, Nov 20
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: OD
5/8"

Description

–
Fits 1/2" nominal pipe/tube (5/8" actual O.D.) insulated with 1/2" wall thickness. This steel strut-mount coupling is sized to the pipe's true outside diameter - not its nominal trade size - for a snug, gap-free fit over the insulation. Outside Diameter (O.D.) vs. Nominal Size: O.D. is the exact physical measurement across the pipe or tube's exterior - the sizing method used for HVAC, refrigeration (ACR), and copper tubing (e.g., 5/8" O.D. tubing measures exactly 0.625" across). Nominal size, by contrast, is a trade designation for iron, steel, or CTS copper pipe that approximates the inside diameter rather than the true outer edge - for standard CTS copper pipe, actual O.D. is always 1/8" larger than the nominal size (e.g., 1/2" Nominal = 5/8" O.D.).

  • HOLDRITE Steel Strut Mount
  • Mounts directly to strut
  • Meets the 25/50 flame spread/smoke developed index
  • Ideal for overhead insulated pipe on a trapeze

    Applications
  • Plenum support
  • Insulated pipe support
  • Horizontal
  • Specs

    –
    OD:

    5/8"

    Size:

    1/2"

    Insulation Thickness:

    1/2"

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    You May Also Need

    Product Reviews

    3 out of 2 reviews
    3
    out of 2 Reviews
    0% would recommend this product
    WRITE A REVIEW
    5 star
    50%
    4 star
    0%
    3 star
    0%
    2 star
    0%
    1 star
    50%
    WRITE A REVIEW
    Showing 1-2 of 2 reviews

    yes

    use these for radiant heat jobs. look better than cushion clamps.
    Solradman
    Puyallup, WA
    2 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Would not buy again

    Does not fit the specified pipe size.
    John
    Roch NY
    3 years ago
    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy