Apply to be a TradeMaster!
Main product image of 10"-18" Stout Bracket
Magnifying glass
Hover image to zoom

10"-18" Stout Bracket

Brand:
Holdrite
SKU:
SB1
Rating:
(6)
Q&A:
(0)
10"-18" Stout Bracket
Magnifying glass
Hover image to zoom
$4.04 each
In Stock
In Stock
Get 410 Tomorrow, Oct 29
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length
10" to 18"

Description

–
Features
  • Multi-purpose galvanized steel bracket supports various application solution
  • Ideal for lavatory, shower, water closet, vertical, horizontal and much more
  • Telescoping design supports Copper, PEX, CPVC, and many other types of piping
  • Numerous clamps and fittings integrate onto multiple sides of the Stout bracket for superior strength and versatility

Application:
  • Vertical
  • Trapeze
  • Plenum support
  • Overhead Support
  • Mid-span support
  • Medical gas support
  • Horizontal

Specs

–
Product Type:

Bracket

Length:

10" to 18"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Product Type
Length
CURRENT ITEM
Product Image of 10"-18" Stout Bracket
10"-18" Stout Bracket
SKU: SB1
(6)
Bracket
10" to 18"
Bracket
10" to 18"

You May Also Need

3/8"-1" Silencer Clamp for EZ-1 & Stout Brackets
SKU: 250
Holdrite

Product Reviews

4.83 out of 6 reviews
100% would recommend this product
4.83
out of 6 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
83%
4 star
17%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-6 of 6 reviews

Versatile product for all kinds of bracing

Faster and easier than cutting wood for supports.
KC
Conn
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I buy these all the time, they are very versatile and 'stout

We use these in the installation of plumbing for high end custom homes.
TC
Long Beach CA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I stock this product on my trucks!

This versatile bracket stores compactly on our work vans and works great in a number of applications.
JAYKOM
ct
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

This is now a stock item!

Perfect fit, multiple uses. This bracket is now in all of our trucks.
Jay
Ct
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Piping Support

This is a product my boss loves to use.
Daddy
Gassaway WV
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

It Works

I used the product to support an under floor radiant heat system. They were very easy to install and line up.
Ozzie
Estes Park, Colorado
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy