Apply to be a TradeMaster!
Main product image of 13"-25" Stout Bracket w/ Clamps & Screws
Magnifying glass
Hover image to zoom

13"-25" Stout Bracket w/ Clamps & Screws

Brand:
Holdrite
SKU:
SB2-2502
Rating:
(6)
Q&A:
(0)
13"-25" Stout Bracket w/ Clamps & Screws
Magnifying glass
Hover image to zoom
$7.79 each
In Stock
In Stock
Get 173 Tomorrow, Oct 29
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2", 3/4", 1"
Product Highlight: Length
13" to 25"

Description

–
  • Multi-purpose galvanized steel bracket ,(2) HOLDRITE® #250 clamps ,
  • Ideal for lavatory, shower, water closet, vertical, horizontal and much more
  • Telescoping design supports Copper, PEX, CPVC, and many other types ofpiping
  • Numerous clamps and fittings integrate onto multiple sides of the Stout bracket for superior strength

    Application:
  • Water heater
  • Vertical
  • Tubing isolation
  • Toilet
  • Sink
  • Shower
  • Overhead pipe support
  • Overhead
  • Mid-span support
  • Medical gas support
  • Lavatory
  • Horizontal
  • Dissimilar metal isolation
  • Bathtub
  • Acoustic Isolation
  • Specs

    –
    Product Type:

    Bracket

    Size:

    1/2"

    3/4"

    1"

    Length:

    13" to 25"

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    QUICK SUPPORT

    Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

    You May Also Need

    10-1/4" to 17-1/2" Telescoping Stout Bracket
    SKU: SB3
    Holdrite

    Product Reviews

    4.83 out of 6 reviews
    100% would recommend this product
    4.83
    out of 6 Reviews
    100% would recommend this product
    WRITE A REVIEW
    5 star
    83%
    4 star
    17%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Showing 1-6 of 6 reviews

    Versatile product for all kinds of bracing

    Faster and easier than cutting wood for supports.
    KC
    Conn
    3 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    I buy these all the time, they are very versatile and 'stout

    We use these in the installation of plumbing for high end custom homes.
    TC
    Long Beach CA
    5 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    I stock this product on my trucks!

    This versatile bracket stores compactly on our work vans and works great in a number of applications.
    JAYKOM
    ct
    8 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    This is now a stock item!

    Perfect fit, multiple uses. This bracket is now in all of our trucks.
    Jay
    Ct
    8 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Piping Support

    This is a product my boss loves to use.
    Daddy
    Gassaway WV
    10 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    It Works

    I used the product to support an under floor radiant heat system. They were very easy to install and line up.
    Ozzie
    Estes Park, Colorado
    11 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy