Apply to be a TradeMaster!
Main product image of 1/2" CTS Pre-assembled Kit for Sinks/Lavatories - (1) SB4 Bracket, (2) #731 Stub-Out Supports
Magnifying glass
Hover image to zoom

1/2" CTS Pre-assembled Kit for Sinks/Lavatories - (1) SB4 Bracket, (2) #731 Stub-Out Supports

Brand:
Holdrite
SKU:
SB4-7312
Rating:
(2)
Q&A:
(0)
1/2" CTS Pre-assembled Kit for Sinks/Lavatories - (1) SB4 Bracket, (2) #731 Stub-Out Supports
Magnifying glass
Hover image to zoom
$14.85 each
In Stock
In Stock
Get 7 Mon, Nov 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Size
1/2" Connection
Product Highlight: Temperature Range (F)
-10°F to 140°F

Description

–
1/2" CTS Pre-assembled Kit for Sinks/Lavatories comes with 1 x SB4 bracket and 2 x 731 stub-out support.
  • Pre-assembled kit for Sinks/Lavatories (1/2" CTS)
  • Compatible with PEX, copper or CPVC
  • Ideal for PEX-to-copper transition
  • 1 x SB4 bracket and 2 x 731 stub-out support

Specs

–
Connection Size:

1/2"

Temperature Range (F):

-10°F to 140°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1/2" ProPEX 90° Elbow
SKU: Q4760500
Uponor (Wirsbo)

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Excellent and worth every penny

Bought and used two of these brackets to plumb the stubouts for a double vanity with studs on 20 inch centers. Worked great and good delivery from Supply House.
Steve
Colorado
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quality product

Quality product, more professional rough-in product, easy to use, adjustable, secure.
Rundio
Dublin, OH
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy