Apply to be a TradeMaster!
Main product image of 3/4" CTS Pre-assembled Kit for Water Heaters - (1) SB4 Bracket, (2) #732 Stub-Out Supports
Magnifying glass
Hover image to zoom

3/4" CTS Pre-assembled Kit for Water Heaters - (1) SB4 Bracket, (2) #732 Stub-Out Supports

Brand:
Holdrite
SKU:
SB4-7322
Rating:
(0)
Q&A:
(0)
3/4" CTS Pre-assembled Kit for Water Heaters - (1) SB4 Bracket, (2) #732 Stub-Out Supports
Magnifying glass
Hover image to zoom
$16.91 each
In Stock
In Stock
Get 26 Tue, Sep 15
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Connection Size
3/4" Connection
Product Highlight: Temperature Range (F)
-10°F to 140°F

Description

3/4" CTS Pre-assembled Kit for Water Heaters comes with 1 x SB4 bracket and 2 x 732 stub-out supports.
  • Pre-assembled kits for water heaters (3/4" CTS)
  • Compatible with PEX, copper or CPVC
  • Flame Rated: UL 94 V-0
  • 1 x SB4 bracket and 2 x 732 stub-out supports

Specs

Connection Size:

3/4"

Temperature Range (F):

-10°F to 140°F

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Tue

You May Also Need

ProGuard Pre-Assembled PEX Stub-Out Kit - (1) SB3 Bracket, (2) #734 Turn-Out Supports
SKU: SB3-7342
Holdrite
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy