Apply to be a TradeMaster!
Main product image of 1/2" CTS ProGuard Pre-assembled Kit for PEX Only Sink/Lavatories - (1) SB4 Bracket, (2) #734 Turn-Out Supports
Magnifying glass
Hover image to zoom

1/2" CTS ProGuard Pre-assembled Kit for PEX Only Sink/Lavatories - (1) SB4 Bracket, (2) #734 Turn-Out Supports

Brand:
Holdrite
SKU:
SB4-7342
Rating:
(3)
Q&A:
(2)
1/2" CTS ProGuard Pre-assembled Kit for PEX Only Sink/Lavatories - (1) SB4 Bracket, (2) #734 Turn-Out Supports
Magnifying glass
Hover image to zoom
$7.79 each
In Stock
In Stock
Get 15 Tomorrow, Oct 29
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Size
1/2" Connection
Product Highlight: Temperature Range (F)
-10°F to 140°F

Description

–
1/2" CTS ProGuard Pre-assembled Kit for PEX Only Toilets - (1) SB4 Bracket, (2) #734 Turn-Out Supports
  • Pre-assembled PEX ONLY turn-out kit for toilets (1/2" CTS)
  • Provides PEX stub-outs with the ideal turning radius
  • Prevents unwanted extreme turning radius that may cause PEX to kink
  • Eliminates in wall fitting and concealed joints
  • Flame Rated: UL 94 V-0
  • (1)SB4 bracket and (2)734 turn-out supports

Specs

–
Connection Size:

1/2"

Temperature Range (F):

-10°F to 140°F
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
You May Also Need

3/8" to 1/2" Plastic PEX Bend Support
SKU: 704B
Holdrite

Product Reviews

4 out of 3 reviews
67% would recommend this product
4
out of 3 Reviews
67% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
0%
3 star
0%
2 star
33%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Easy to use once you learn the trick.

I did use this on Pex A pipe. I am writing this to confirm that while it is a bit difficult to get the nut part tightened on it is possible with a few tips and tricks. Start off by trying to tighten it without putting it through the bracket it helps to bend the pex pipe upwards. Once you get it to tighten on back it out and mark where the thread first engaged. Feed it back through the bracket and do the same thing that you did and it should go on much much easier. Bending the pipe upwards is what made the huge difference.
Klajdi
Philadelphia, PA
1 years ago
Was this review helpful to you?

Would Avoid

This was way too difficult to use and the components broke. Sharp edges on the bend support scarred the pex on install, causing us to re-run a section. Little numbs on the twist turn also broke. Good thought, poor execution
Mike
Texas
2 years ago
Was this review helpful to you?

Excellent product time saver

I used to be a copper stub out guy however nothing's beats less in the wall mechanical connections and smooth flow between material transition. This does just that. Much simpler to secure in place where I need and have my guys run pipe where I specify especially with vanities that require offset trap locations. As long as you tighten all the clamps and throw in a few extra tec screws in the cross-grid it holds everything firmly in place. Best of all, for this entire assembly the price is great.
JohnnyBuilt
New Jersey
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

2 Questions
2 Questions
ASK A QUESTION

Q: Does this fit between 16"OC wood studs? Or do I need the SB3 bracket?

Asked by Rob 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

Yes this product should fit. As per the specifications it telescopes from 10" - 25".

Was this review helpful to you?

Q: can this be reversed for piping coming from the bottom instead of the top?

Asked by Rich 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

yes

Was this review helpful to you?