Apply to be a TradeMaster!
Main product image of 1/2" CTS ProGuard Pre-assembled Kit for PEX Only Toilets - (1) SB4 Bracket, (1) #734 Turn-Out Support
Magnifying glass
Hover image to zoom

1/2" CTS ProGuard Pre-assembled Kit for PEX Only Toilets - (1) SB4 Bracket, (1) #734 Turn-Out Support

Brand:
Holdrite
SKU:
SB4-7341
Rating:
(1)
Q&A:
(0)
1/2" CTS ProGuard Pre-assembled Kit for PEX Only Toilets - (1) SB4 Bracket, (1) #734 Turn-Out Support
Magnifying glass
Hover image to zoom
$10.63 each
In Stock
In Stock
Get 23 Thu, Sep 17
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Connection Size
1/2" Connection
Product Highlight: Temperature Range (F)
-10°F to 140°F

Description

1/2" CTS ProGuard Pre-assembled Kit for PEX Only Toilets - (1) SB4 Bracket, (1) #734 Turn-Out Support
  • Pre-assembled PEX ONLY turn-out kit for toilets (1/2" CTS)
  • Provides PEX stub-outs with the ideal turning radius
  • Prevents unwanted extreme turning radius that may cause PEX to kink
  • Eliminates in wall fitting and concealed joints
  • Flame Rated: UL 94 V-0
  • (1)SB4 bracket and (1)734 turn-out support

Specs

Connection Size:

1/2"

Temperature Range (F):

-10°F to 140°F

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
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
Response by Tue

You May Also Need

1/2" ProPEX Ring w/ Stop
SKU: Q4690512
Uponor (Wirsbo)

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I would buy this again

Makes the job look clean and professional. This product does what its intended to do and eliminates the kinking in the hard turns for stub out. Only con is when clipping it in the holder it takes quite a bit of muscle and hurts the hand a little.
JMAC
Beckley,WV
6 years ago
Verified Buyer Icon
Verified Buyer