Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
HVAC Supplies
Dampers
Zoning Accessories
HVAC Actuators and Valves
Honeywell & Honeywell Home Actuators & Valves
Honeywell Pneumatic Valve Actuators
MP953A,C,E Regular Temp Neoprene Diaphragm (New Style)
Brand:
Honeywell
SKU:
312760
Rating:
(0)
Q&A:
(0)
Hover image to zoom
312760 has been discontinued
Discontinued January 6, 2024
This product was discontinued by the manufacturer.
MANUALS (1)
Submittal Sheet
Submittal Sheet
Direct Replacement:
MP953A, C & E - 5" Silicone Diaphragm
Brand:
Honeywell
SKU:
313745
(2)
Order by
today
, receive 12 by
Tuesday
VIEW REPLACEMENT
VIEW REPLACEMENT
Product Highlights
–
MP953A, MP953C, MP953E
Description
–
MP953A,C,E Regular Temp Neoprene Diaphragm (New Style) - 5" Diameter
Specs
–
Product Type:
Miscellaneous
Used With:
MP953A
MP953C
MP953E
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
8am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
You May Also Need
MP953A, C & E - 8" Neoprene Diaphragm
SKU:
311750
Honeywell
×
Video