Shop Resideo Sale
Main product image of Spring Return 44 lb-in. 5 Nm Direct Coupled Actuator
Magnifying glass
Hover image to zoom

Spring Return 44 lb-in. 5 Nm Direct Coupled Actuator

Brand:
Honeywell
SKU:
MS3105J3030
Rating:
(0)
Q&A:
(0)
Spring Return 44 lb-in. 5 Nm Direct Coupled Actuator
Magnifying glass
Hover image to zoom
$355.64 each
In Stock
In Stock
Get 10 Mon, Nov 16
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Torque
44 lb-in Torque
Product Highlight: Temperature Range (F)
-40°F to 150°F
Product Highlight: Mount
Direct Coupled

Description

–
The MS3105 is a 44 lb-in (5Nm), spring return direct-coupled, 24 Vac/dc actuator that accepts Sylk-enabled control for use with the JADE Economizer.

Features:
  • Brushless DC submotor with electronic stall protection on all models
  • Self-centering shaft adaptor (shaft coupling) for wide range of shaft sizes
  • Access cover to facilitate connectivity
  • Durable plastic housing with built-in mechanical end limits
  • Spring return direction field selectable
  • Shaft position indicator and scale
  • UL (cUL) listed and CE compliant
  • All models are plenum rated per UL873
  • Specs

    –
    Product Type:

    Actuator

    Actuator Type:

    Valve

    Damper

    Temperature Range (F):

    -40°F to 150°F

    Application:

    HVAC

    Hertz:

    50

    60

    Torque:

    44 lb-in

    Fail Safe Mode:

    Spring Return

    Operating Humidity:

    5 to 95% RH, non-condensing

    Control Signal:

    SPDT

    Mount:

    Direct Coupled

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm

    Response by Tue

    Compare Similar Products

    Brand
    Torque
    CURRENT ITEM
    Product Image of Spring Return 44 lb-in. 5 Nm Direct Coupled Actuator
    Spring Return 44 lb-in. 5 Nm Direct Coupled Actuator
    SKU: MS3105J3030
    44 lb-in

    You May Also Need

    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy