Apply to be a TradeMaster!
Main product image of Spring Return Communicating Sylk Direct Coupled Damper Actuator, 90 Second, No Conduit (27 lb-in)
Magnifying glass
Hover image to zoom

Spring Return Communicating Sylk Direct Coupled Damper Actuator, 90 Second, No Conduit (27 lb-in)

Brand:
Honeywell
SKU:
MS3103J1030
Rating:
(2)
Q&A:
(0)
Spring Return Communicating Sylk Direct Coupled Damper Actuator, 90 Second, No Conduit (27 lb-in)
Magnifying glass
Hover image to zoom
$411.38 each
In Stock
In Stock
Get 7 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
24V
Product Highlight: Torque
27 lb-in Torque

Description

–
Precise, reliable performance. Lasting value. Ease of installation. Everything you look for in direct-coupled actuators hinges on quality. And quality engineering is what makes Honeywell’s complete line of actuators the top performers in the industry. Our global engineering team designs and tests our direct-coupled actuators to exceed rigorous global standards — and to meet Honeywell’s own demanding life testing. Moreover, with the Honeywell Sylk technology -- a two-wire, polarity-insensitive bus that provides both communications and power -- you can utilize multiple devices without the headaches of excessive wiring and labor costs. Smart solutions for intelligent buildings.

Specifications
  • Mounting: Direct Coupled
  • Frequency: 50 Hz; 60 Hz
  • Electrical Connections: Enclosed screw terminal strip (22 to 14 AWG)
  • Ambient Temperature Range: -40 F to +149F
  • Control Signal: Sylk Enabled Fail Safe Mode: Spring Return
  • Torque Rating (lb-in.): 27 lb-in
  • Torque Rating (Nm): 3Nm
  • Feedback: Sylk-enabled
  • External Auxiliary Switches Available: No
  • Rotational Stroke Adjustment: Mechanically limited 5 degree increments
  • Timing, Nominal: Driving @ 60 Hz-- 90 sec
  • Spring Return Timing: Maximum-- 25 sec

Specs

–
Product Type:

Actuator

Actuator Type:

Damper

Voltage:

24V

Torque:

27 lb-in

Fail Safe Mode:

Spring Return

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Electronic 20k Temp Sensor Used w/ W7220 Economizer Controller
SKU: C7250A1001
Honeywell

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

The lowest price and accurate part sent

This product is the exact same product on our roof top units that we have. I had a hard time trying to find the product until I found Supply House carried what I needed and I have been using them ever since because they have great customer service online or over the phone that makes purchasing smooth. Thank you Supply House.
Nelly
Troutdale OR
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Very competitive pricing and fast shipping

Received exactly what I was expecting, great service.
Will
Crater Lake, Oregon
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy