Apply to be a TradeMaster!
Main product image of TrueDRY DR65 3000 Series 65-pint Whole House Dehumidifier
Magnifying glass
Hover image to zoom

TrueDRY DR65 3000 Series 65-pint Whole House Dehumidifier

SKU:
DR65A3000
Rating:
(35)
Q&A:
(9)
TrueDRY DR65 3000 Series 65-pint Whole House Dehumidifier
Magnifying glass
Hover image to zoom
DR65A3000 has been discontinued
Discontinued April 14, 2026
This product was discontinued by the manufacturer.
Suggested Alternative:
A65D 65-pint Whole House Dehumidifier, DHM065R4000
SKU:DHM065R4000
(0)
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

–
Product Highlight: Capacity at AHAM (Pints)
65
Product Highlight: Voltage
120v
Product Highlight: Amperage
5.2 Amps
Product Highlight: Length (Inches)
28-1/2" Length
Product Highlight: Height (Inches)
12" Height
Product Highlight: Width (Inches)
12" Width

Description

–
Honeywell Whole-House Dehumidifiers are designed to help maintain proper humidity levels in the home. Lower humidity levels feel more comfortable, and helps safeguard against problems from excess moisture in the home such as mold, mildew, warped wood, peeling of paint, or musty odors. Honeywell Whole Home Dehumidification Systems are Energy Star rated, providing efficient and economical operation.

Dehumidification
The Honeywell DR65A3000 dehumidifier utilizes refrigeration and internal air circulation to cool the incoming air stream below its dew point. Water condenses and drains off the coil, sending drier air back into the house.
  • Can remove up to 65 pints/day of moisture.
  • Energy Star rated
  • Integrated set and forget humidistat
  • Side ducted exhaust
  • Reduced noise during operation
  • MERV 11 air filtration
Ventilation
The Honeywell DR65A3000 has a separate control for ventilation, so the powerful onboard blower can be used to efficiently bring fresh air into the house even when dehumidification is not needed.

Simplified Wiring
The Honeywell DR65A3000 has an onboard dehumidistat that allows the unit to run without any additional wiring. In addition, Honeywell dehumidifiers can be controlled by a variety of 24-volt remote wired and wireless controls.

The DR65A3000 allows the use of a 24V normally closed float switch or water sensor to simplify installation in a drain pan. This will allow the external float switch to kill power to the compressor in the event of water blockage.

Specs

–
Product Type:

Dehumidifier

Application:

Air Quality

Capacity at AHAM (Pints):

65

Coverage (Sq Ft.):

1800

Voltage:

120v

Amperage:

5.2

Hertz:

60

Length (Inches):

28-1/2"

Height (Inches):

12"

Width (Inches):

12"

Plenum Opening:

8"

Operating Temp Range:

34°F to 135°F

Color:

Gray

Features:

Energy Star Rated

MERV:

11

Refrigerant Type:

R-410A

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Thurs

Compare Similar Products

Brand
Product Type
Capacity at AHAM (Pints)
Dehumidifier
65

You May Also Need

Product Reviews

3.6 out of 35 reviews
71% would recommend this product
3.6
out of 35 Reviews
71% would recommend this product
WRITE A REVIEW
5 star
51%
4 star
9%
3 star
11%
2 star
6%
1 star
23%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

Works great

Installed DR65 using 8" flex from/to a HVAC return chase. I run the HVAC fan at all times to equalize the temp so no need for an interface with the HVAC thermostat. Drained it into the HVAC sewer drain using clear tubing with a loop acting as a P-trap. Used Aquaguard AG-1250E electronic water sensor in the custom-built drain pan. Very quiet with the flex duct attached. TN is just getting humid enough for a valid test. Presently, DR65 puts out a "pulse" of condensate about every five seconds. Seems to be doing a great job but the real test will be during a TN summer. Primary use is to keep the humidity down allowing the HVAC temp to be set to a higher (warmer) A/C temp. Hoping for a higher and drier house temp this summer. Last summer we had to set the HVAC temp colder in order to limit the humidity.
VS

Most Liked Negative Review

Poor quality.

I purchased this dehumidifier thru Supply House. The evaporator cracked and leaked refrigerant after 1 year of use. Supply House was great about honoring the warranty and sent me a new one. The drain line broke and the power supply failed on the replacement unit. I used the replacement for less than a month before it stopped powering up. I have had HVAC repair personnel look at both, and they all say to call Honeywell, which is not a great experience. I think this reflects poorly on Honeywell not Supply House. I had purchased one of the Honeywell TrueSteam humidifiers thru Supply House and had nothing but issues with it as well. The Honeywell thermostat I have works great. Stay away from Honeywell HVAC appliances if you want headache free operation. I plan to try an Aprilaire humdifier soon, and will purchase thru Supply House.
Showing 1-10 of 35 reviews

Short life span

The original unit was installed by a licenced hvac contractor. It didn't last five years. The replacement unit quit just short of 4 years. Unfortunately, the warranty on the replacement unit is only the remaining warranty on the original unit. Apparently Honeywell doesn't expect them to last five years. Fortunately, however, it appears Honeywell discontinued this model.
Snake
Metro Atlanta, GA
6 months ago
Was this review helpful to you?

Will not last

I installed my 1st Honeywell DR65 in July 2020 in Minnesota where the season to run a dehumidifier starts in April and is over by September (6 months a year). That 1st unit leaked its refrigerant in the spring of 2023. Trying to work with Resideo to get a warranty replacement unit was an exhausting and long process but a replacement arrived at the end of the 2023 season. The replacement was installed and ready for the 2024 seasons but leaked its refrigerant in early May 2025. These units are considered non-serviceable and once the refrigerant leaks they are junk - and they are not cheap. I basically got 7 month of service out of my 2nd Honeywell DR65. This is an outrageous embarrassment for any brand!
Dirk
Forest Lake, MN
1 years ago
Was this review helpful to you?

Works well

House with central air in Florida with indoor humidity averaging 70%. Installed this as a stand alone device. Chose this model because it has a higher operating temperature than the others, It hangs in the hot garage so I don't have to hear it running. Insulated flex duct routed into the attic and connected to ceiling vents in the house. Finished install early evening, house at 72% humidity. Turned unit on and woke up to 55% humidity right where I had the humidity controller set. House is 1900 sq feet.
Fly
Florida
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Won't last

Bought 2 of these in the last 4 years. Was good until it broke. Will not last. Breaks usually after the warranty is up.
Chill
New York
2 years ago
Was this review helpful to you?

I will buy this product again!

It was a great fit for replacing the older NLA model. The price was good and the delivery was received in a timely matter.
Da Wabbit
Harvey, LA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

DO NOT BUY FOR LONG TERM

As many others have stated. This product will last for about 2 years of consistent use. I have learned through the school of hard knocks. Let my loss be your gain. Go for a different option that Honeywell.
Craig Richardson
Cincinnati
3 years ago
Was this review helpful to you?

Works great, but only for about 2 years...

I've had two of these Honeywell whole house dehumidifiers. When working they are quiet and efficient. However each only lasted about two years of service. Honeywell's customer service is terrible. I tried to replace my first unit after it failed around the two year mark and was still within the warranty period. Honeywell just gave me the runaround and basically blamed me for the failure. I got another as my HVAC system was already set up for it but that unit also failed after about two years. I am definitely not using Honeywell for its replacement and cannot recommend them.
Jason
Charlotte, NC
3 years ago
Was this review helpful to you?

The best dehumidifier for the price

The best dehumidifier for the price Whenever I buy to install these in a home I will be purchasing this one through supply house from now on
Shane
Durant Oklahoma
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would NEVER buy this product

I have had two of these units fail in less than two years. The manufacturer (Resideo/Honeywell) will not honor the warranty. Both units developed refrigerant leaks with the first year of service. These units are made in china and the buyer should not be fooled by the Honeywell name: this is not the Honeywell that your father and grandfather grew up with: its junk.
Marlow
Connecticut
4 years ago
Was this review helpful to you?

Not buy this product again but would definitely buy from SH

I am on my 3rd dehumidifier during the warranty period. Honeywell is not pleasant to deal with but Supply House has been great. This dehumidifier is not cheap so i am not sure why it has so many issues.
rbp
scaly, nc
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

9 Questions
9 Questions
ASK A QUESTION

Q: I HAVE A DR6512000 HONEYWELL. I THINK IT NEEDS REFRIGENT NOT COOLING . WHO DOES THAT AN WHAT KIND OF LIQUES DOES IT TAKE.

Asked by RICHARD 3 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hi Richard. This unit uses R-410A refrigerant. Please consult your installer or a local professional for assistance adding refrigerant to the unit.

Was this review helpful to you?

Q: Will this unit work for an indoor pool? Or will that cause corrosion?

Asked by E 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

Not its not, the chlorine will eat the unit.

Was this review helpful to you?

Q: My contractor is proposing this as a stand-alone dehumidifier for an unfinished basement (about 1500 sf), so it would not be connected to the HVAC duct. But this appears to be a unit designed to be ducted.

Asked by Jon 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

It will work both ways, i would also suggest Fantech and Aprilaire units.

Was this review helpful to you?

Q: Does this unit lower the temperature of the air being dried?

Asked by Tom Homeowner 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

No, the air is returned to the home with a slightly higher temperature then before it entered the unit. The unit does not provide cooling, only removal of excess humidity.

Was this review helpful to you?

Q: Choice of control options for DR65A2000

Asked by kas 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

The controls are listed on page 1: http://s3.supplyhouse.com/manuals/1335287823768/73966_PROD_FILE.pdf

Was this review helpful to you?

Q: is there a video on how to install this unit to the furnace unit?

Asked by Chris 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

no video that i know of but here is the instal manual. http://s3.supplyhouse.com/manuals/1335287823768/73966_PROD_FILE.pdf

Was this review helpful to you?

Q: What is the weight of this unit?

Asked by DC 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

The unit is 65lbs.

Was this review helpful to you?

Q: What is the sound rating for the DR65 in decibels?

Asked by SKL 13 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

The decibel rating of the unit varies as measured from different points. At a distance of 3 feet it is 61 at the intake, 59 at the left of the intake, 63 at the outlet and 59 at the right of the intake, and 60 on top. At a distance of 1 foot, it is 66 in the intake, 60 at the left of the intake, 71 at the outlet, 60 at the right of the intake, and 61 on top.

Was this review helpful to you?

Q: What is your warranty on the Honeywell TrueDry DR65 Whole House Dehumidifier?

Asked by Mark 13 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Honeywell warrants this product to be free from defects in the workmanship or materials, under normal use and service, for a period of five (5) years from the date of purchase by the consumer.

Was this review helpful to you?