Apply to be a TradeMaster!
Main product image of 18" x 38" A/C Secondary Condensate Drain Pan
Magnifying glass
Hover image to zoom

18" x 38" A/C Secondary Condensate Drain Pan

SKU:
6-1838S
Rating:
(40)
Q&A:
(0)
18" x 38" A/C Secondary Condensate Drain Pan
Magnifying glass
Hover image to zoom
$48.92 each
In Stock
In Stock
Get 49 Mon, Nov 2
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
18" x 38"
Product Highlight: Material
ABS

Description

–
DiversiTech's A/C Secondary Plastic Condensate Drain Pan is vacuum-formed from general-purpose Acrylonitrile Butadiene Styrene (ABS) plastic. All of these drain pans will contain a depth of 2 inches (50.8mm) of water, and are equipped with a 3/4-inch diameter (19.0mm) Polyvinyl Chloride (PVC) discharge fitting. The drain pans range in width from 12 inches to 36 inches (304.8mm to 914.4mm) and in length from 24 inches to 60 inches (609.6mm to 1524.0mm).

Secondary drain pans are used to collect condensate from cooling and evaporator coils in locations where damage to any building component could occur as a result of overflow from the equipment drain pan or stoppage of the condensate drain piping.

Specs

–
Application:

Accessory

Product Type:

Drain Pan

Size:

18" x 38"

Material:

ABS

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

24" x 24" A/C Secondary Condensate Drain Pan
SKU: 6-2424L
DiversiTech

Product Reviews

4.7 out of 40 reviews
94% would recommend this product
4.7
out of 40 Reviews
94% would recommend this product
WRITE A REVIEW
5 star
83%
4 star
10%
3 star
5%
2 star
0%
1 star
3%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

Very Happy!

Perfect size and function for what I needed. Just a warning that the top edge of the plastic pan was extremely sharp, I assume due to the molding. I used a utility knife to trim off the sharpness to eliminate the risk of cutting myself later. Didn't mind though, as the value was definitely worth the price - saved me hundreds from having to pay an A/C company to replace the pan.
VS

Most Liked Negative Review

No

The 3/4 pvc drain connector is mounted way to high in the tray. When I went to leak test the 30+ feet of pipe I had to connect to it I noticed that it holds about 2 gallons of water in the tray. In my application this was unacceptable. So to rectify this issue I removed the supplied connector, opened up the hole and installed an 1.25" pvc assembly that is also sealed to the tray with roofing cement. Now after the tray drains it holds about 1/8" of water. This is something I think the suppliers should look at.
Showing 1-10 of 40 reviews

Flimsy but serves the purpose

I used this pan under a dehumidifier in a crawlspace. The crawlspace isn't level or flat (it has a non-uniform, irregular surface). The pan kind of warps to conform to the surface it's on, and isn't super stable. That said, you should always install pans and equipment on a flat, level surface when possible. This pan is less rigid than larger pans from the same manufacturer.
King E
Tennessee
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

yes i would buy again

its perfect
phil
stamford ct
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again.

I installed the condensate pan under the A/C unit in the attic. Perfect fit.
John
Long Island,New York
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product was exactly what I needed.

Received order super quick. Price was very reasonable and pan was easy to replace. I avoided the high fee an a/c technician would have charged.
None
Houston, TX
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Size was the bottom

I bought this because the advertised Was 16 inches wide. Unfortunately the bottom was 16 in. flaring up to about 18 inches. I had to cut the along the top to make it fit. Luckily my application was for condensation drip and doesn't require a lot of water containment
Diemaker
Il
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Service

INCREDIBLY fast shipping! the product itself was perfect for the job.
pony89
DFW, Texas
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I Would Buy It Again

Used under wall AC.
?
Michigan
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great customer service

Product worked perfectly for our whole house dehumidifier. While we had some delivery issues related to breakage, Supply House customer service made it up in replacement delivery in time for our scheduled date with contractor installation.
George
NE North Carolina
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good fit

Plastic is a little thin but works, was available, and fit in the space.
Jkok
Wi
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good Quality

Used as a secondary drain pan underneath dehumidifier. Durable, inexpensive, drain pan.
Beezee70
Noblesville, IN
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy