Apply to be a TradeMaster!
Main product image of Model E080 Dehumidifier (80 Pint Per Day)
Magnifying glass
Hover image to zoom

Model E080 Dehumidifier (80 Pint Per Day)

Brand:
Aprilaire
SKU:
E080
Rating:
(5)
Q&A:
(2)
Model E080 Dehumidifier (80 Pint Per Day)
Magnifying glass
Hover image to zoom
$1,849.99 each
In Stock
In Stock
Get 5 Wed, Nov 4 - Fri, Nov 6

Lift Gate

–
This product weighs 73.77 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Capacity at AHAM (Pints)
80
Product Highlight: Warranty
5 Year Warranty

Description

–

NOTE: Sizing must be done by a licensed technician or an Aprilaire representative.


The AprilAire E080 is one of AprilAire's most energy-efficient models to date. Recognized as the Most Efficient of ENERGY STAR® 2022, it is ideal for dehumidifying your basement, sealed crawl space, or whole home. The E080 removes up to 80 pints (10 gallons) of moisture from the air per day. This helps keep your home's humidity in the ideal range of 40-60% relative humidity to fight viruses, bacteria, mold, and other airborne pollutants.


For your convenience, the built-in digital control can be configured on the top or on the inlet side of the unit for easy access. Its interface makes setup and operation quick and easy. The dehumidifier has a simple-to-use interactive display making setup and operation a breeze. 


Designed and manufactured in the U.S., the AprilAire E080 is backed by a 5-year warranty. AprilAire continues to improve the quality of its dehumidifiers with corrosion-resistant aluminum coils, quality manufacturing processes to prevent leaks, and secure packaging for damage-free shipment.


Features:

  • Recognized as Most Efficient of ENERGY STAR 2022
  • Removes up to 80 pints (10 gallons) of moisture per day
  • Reduce proliferation of airborne viruses
  • Built to last with corrosion-resistant aluminum coils
  • Helps prevent mold, termites, structural wood rot and odors
  • No messy water reservoir to empty and simple to set up. Attach the dehumidifier hose or place it over a drain, level it, plug it in, set the target humidity and you're done
  • SET IT AND FORGET IT control automatically starts dehumidification when humidity above target is sensed 

Specs

–
Product Type:

Dehumidifier

Capacity at AHAM (Pints):

80

Warranty:

5 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Dehumidifier Control
SKU: 76
Aprilaire
Box

Model E080 Dehumidifier (80 Pint Per Day)

Replacement Parts

SKU: E080

Brand: Aprilaire

Search Parts:
SEARCH PARTS
50 MFD Capacitor for Models 1870/1870F/1870W (370V)
Drain Insert
Product Image of no image
Right Service Panel for E080, E100
5907
Sorry, we don't currently sell this item. Request This Item
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

4.6 out of 5 reviews
100% would recommend this product
4.6
out of 5 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
60%
4 star
40%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-5 of 5 reviews

Dehumidifier

We bought it.. and installed it… works as an extra component to control desired living conditions… So far so good. Hope it will last long enough…. It's very easy install! Thanks 🙏
Harry
Sugarland Texs
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good product

Very dependable. Only negative is that it is a bit noisy.
Frosty
Tennessee
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Commercial-Grade Unit!

I've had bad luck with junk name brand dehumidifiers in my basement w/ crawl space. When the last one crapped out, I decided to go in this direction. High heat and humidity had my basement at 92%RH!! I put this unit into service by leveling and putting on floor w/ temporary drain to solve the problem. Over a week, went down to 41% and has been maintaining fine in low 50's. Quiet, efficient, and a moisture sucking monster!! Works great so far, was going to go bigger but am glad I went with the E80. Very happy with this unit…
JJ
Syracuse, NY
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would recommend this product.

In crawlspace
Bob
Knoxville, Tn
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent dehumidifier

This unit has an impressive metal build quality. Built in Wisconsin. The installation was quite straight forward and the connection options flexible. The only problem I have is that I cannot see the control panel in either mounting position. That is clearly due to how tight my install is. Not really a problem as I am controlling the unit with our thermostat(s). I'm glad that I was able to fit the unit in the space available. It recently has started running during a few 90deg May days. So far the unit is quiet, efficient (490w while running), and effective. The house is a new build (approx. 4,200sf including the basement), well insulated and sealed and the heat pump does not need to run much to keep the temp down - the E080 is taking up the slack on humidity control. I'll try to revisit this review in a year to update on the performance. Thanks Aprilaire & SupplyHouse!
Ted
Chicago, IL
4 years ago
Was this review helpful to you?

Product Q&A

2 Questions
2 Questions
ASK A QUESTION

Q: What are the dimensions of the unit?

Asked by Mike 2 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse

Hi Mike. The E080 is 14”W x 15”H x 26”L.

Was this review helpful to you?

Q: Is the dehumidifier air exhausted by the unit significantly above the ambient air temperature?

Asked by Bob 4 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse

Hi Bob! The air coming out of the outlet of the dehumidifier should be anywhere from 10-30F above the temperature of the air going into the inlet of the dehumidifier.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy