Apply to be a TradeMaster!
Main product image of Media Air Cleaner - 20" x 25" (2000 cfm)
Magnifying glass
Hover image to zoom

Media Air Cleaner - 20" x 25" (2000 cfm)

SKU:
F100F2025
Rating:
(56)
Q&A:
(6)
Media Air Cleaner - 20" x 25" (2000 cfm)
Magnifying glass
Hover image to zoom
$149.47 each
In Stock
In Stock
Get 43 Tue, Nov 3
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Filter Size
20" x 25"
Product Highlight: MERV
11 MERV Rating
Product Highlight: Air Flow Capacity (CFM)
2000 CFM
Product Highlight: Mount
Duct

Description

–
Product Overview:
  • The F100F Media Air Cleaner captures a significant amount of the airborne particles from the air circulated through the unit. It is recommended as the basic minimum air quality product.
  • The F100F Media Air Cleaner includes cabinet, access door and FC100A pleated media filter

Product Features:
  • High efficiency media filter captures particles as small as 0.3 microns
  • Applicable to all gas, oil and electric forced air furnaces and to compressor cooling up to 5 tons
  • Mounts in the return air duct
  • Rugged zinc-coated, roll-formed cabinet resists corrosion and can support weight of residential furnace and evaporator coil
  • Requires no electrical connections
  • Mounts in any position
  • Requires no maintenance except periodic media filter replacement
  • Quick and easy media filter replacement
  • Later upgrade to higher performing media or electronic air cleaner is easy

Product Specifications:
  • Description: Entry level Media air cleaner, 4 inch extended Media
  • Application: Duct mounted
  • Dimensions (in.): 20 in. x 25 in.
  • Dimensions (mm): 508 mm x 635 mm
  • Airflow Max.-Capacity (cfm): 2000 cfm
  • Airflow Max.-Capacity (m3/hr): 3400 m3/hr
  • Efficiency Standard: Efficiency ratings are based on American Society of Heating, Refrigerating and Air-Conditioning Engineers Standard 52.2-1999
  • Efficiency Standard: Efficiency ranges are defined for small particles, E1=0.3 to 1.0 microns; medium particles, E2=1.0 to 3.0 microns; and large particles, E3=3.0 to 10.0 microns
  • Fractional Efficiency: E1=25%, E2=62%, E3=85%
  • Replacement Filters: FC100A1037, FC200E1037, POPUP2025
  • Minimum Efficiency Reporting Value (Media Filters Only): MERV 10
  • Static Pressure Drop (in. w.c.): 0.23 at 500 FPM
  • Additional Features: Includes FC100A Filter
  • Type or Air Cleaner: Media Air Cleaner
  • Approvals, Underwriters Laboratories Inc: Filter Element: UL Listed, UL900, Class 2

Specs

–
MERV:

11

Filter Size:

20" x 25"

Application:

Air Quality

Mount:

Duct

Features:

FC100A Filter

Air Flow Capacity (CFM):

2000

Replacement Filters:

POPUP2025

FC100A1037

FC200E1037

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

You May Also Need

20" X 25" Media Air Filter
SKU: FC100A1037
Honeywell Home
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

4.79 out of 56 reviews
96% would recommend this product
4.79
out of 56 Reviews
96% would recommend this product
WRITE A REVIEW
5 star
88%
4 star
9%
3 star
0%
2 star
2%
1 star
2%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

Media Air Cleaner

I installed the Media Air Cleaner on a recently installed replacement furnace. Fairly easy install, although I needed to modify the return air ductwork because of the width. It has a easy to open door that has a foam gasket. The replacement filters are readily available.
VS

Most Liked Negative Review

Huge design flaw...no wonder it flows so well...buyer beware

I just received this product and noticed a major issue and I won't be using this item. There is a huge leak path between the access door and the edge of the filter. The foam strips do not cover this and the half inch gap on either side of the filter is clearly noticeable in most images. Basically, there is probably about a 10 square inch area of leakage around the edge of the filter. Adding foam to the door probably won't help because the edge of the filter cannot offer any support against the foam and will just collapse inward. My previous 20x25x4 filter cabinet included a small plastic carriage that would go around the cardboard of the filter and provide a leak free fit in the enclosure. This thing is a piece of garbage and you will not be getting MERV 11 filtration with this thing. I hope I can return it and get something better. I'm sure most installers don't notice this or don't really care, but this is for my own home so I want it to filter correctly. Maybe my assembly is missing something, but this is unacceptable as it cannot do its primary purpose of filtration with such a huge leak path.
Showing 1-10 of 56 reviews

Media filter

Very good product. Shipped fast and in perfect condition. I would recommend this company.
Jack
Florida
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

Arrived quickly and is what was expected
GB
Utah
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works Well

Great product. Installed in place of a 1" slot to reduces static pressure and in crease airflow and filter capacity.
andrii
New York
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Very nice furnace return filter compartment

Excellent product and price. Speedy delivery and package was double so in perfect condition.
Macrx
Hunker PA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again.

Great product, 25x20 is exactly what I needed.
Julio
Flowery Branch, GA 30566
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Nice filter

Filter came quickly next day. Nice upgrade from the 1" thick original one.
Tj
West Virginia
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fits perfectly

Description is correct.
customer
Atlanta, GA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product and reasonably priced.

The filter cabinet was good and sturdy and made installation easy. The magnetic filter door removes easily allowing quick filter removal. I would recommend this product. Replacement filters are also not to expensive.
TC
MD
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes

Worked perfect
Me
Wis.
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great upgrade

Install this on the side of the furnace and the performance is is above and beyond a 1" thick filter. Replacing filters is a piece of cake.
Sid
Yakima, WA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

6 Questions
6 Questions
ASK A QUESTION

Q: Whats the difference between F100F1620 and F100F2028?

Asked by pat 9 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

F100F1620 is the updated version for F100F2028. We still have stock of F100F2028 which is why both are listed on our site.

Was this review helpful to you?

Q: Is the housing metal or plastic

Asked by CW 9 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

The housing has a steel frame.

Was this review helpful to you?

Q: The first measurement is the height of the filter / door ? Going to install laying on side under a 24.5 w x 21 d air handler vertical application.

Asked by Rick 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

See the dimensions on page 2 http://s3.supplyhouse.com/manuals/1249544712473/Honeywell-F100F-Installation%20Instructions.pdf

Was this review helpful to you?
-

The first measurement should be the "height" the filter, I suppose it depends on how you look at it. Supply House provides the link to the "User Guide" on the "Overview" tab. The User Guide provides all the dimensions of the unit.

Was this review helpful to you?

Q: Is the 16" the height?

Asked by Do it your selfer 11 years ago

Add your answer

* Required Field
-

yes.

Was this review helpful to you?

Q: Does this package include a filter?

Asked by Matt1234 13 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

This unit includes an FC100A1003 media air filter.

Was this review helpful to you?
-

Yes

Was this review helpful to you?
-

When I received the one I ordered, a filter came with it. The filters last about a year ,if you use a random fan circulation, less.

Was this review helpful to you?
-

Yes, it comes with one filter.

Was this review helpful to you?
-

Yes, this package includes filter.

Was this review helpful to you?
-

It's been some time, but I believe one filter is included.  Do a careful read on the description. I think my response will be confirmed.

Was this review helpful to you?
-

Yes. Includes 1 Filter.

Was this review helpful to you?

Q: How often do these filters have to be replaced?

Asked by sherry 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

You will need to replace the filters at least once a year. The manufacturer recommends that you do it every 6 months (once before heating season and once before cooling season). If you are using an atomizing humidifier, you may need to replace the filters more often.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy