Apply to be a TradeMaster!
Main product image of 20" x 25" Merv 11 Media Air Cleaner
Magnifying glass
Hover image to zoom

20" x 25" Merv 11 Media Air Cleaner

Brand:
Aprilaire
SKU:
1210-APR
Rating:
(5)
Q&A:
(0)
20" x 25" Merv 11 Media Air Cleaner
Magnifying glass
Hover image to zoom
$147.48 each
In Stock
In Stock
Get 45 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: MERV
11 MERV Rating
Product Highlight: Size
20" x 25"

Description

–
The Aprilaire Model 1210 Air Purifier provides highly efficient, whole-home air cleaning and effective removal of pollen and mold. Compare this to a standard 1" air filter, which isn't an air purifier, and doesn't do any of these things.

Features:
  • Removes 94% of pollen and mold
  • Removes 72% of airborne bacteria and fungi
  • Removes 56% of dust particles
  • Permanently traps indoor allergens that can lead to respiratory problems
  • Prevents dust build up
  • Maximizes the life of your heating and cooling equipment
  • Improves energy savings by keeping your HVAC equipment clean
  • Produces no ozone because it has no moving parts
  • Requires maintenance just once a year
  • Includes Clean Coil Guarantee: Aprilaire Air Purifiers are so effective at removing particles and contaminants that should your new indoor air conditioning coil require professional cleaning in the next 10 years, Aprilaire will pay $100 toward the cost of having the coil cleaned.

Specs

–
Product Type:

Air Cleaner

MERV:

11

Size:

20" x 25"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
MERV
CURRENT ITEM
Product Image of 20" x 25" Merv 11 Media Air Cleaner
20" x 25" Merv 11 Media Air Cleaner
SKU: 1210-APR
(5)
11

You May Also Need

2 Replacement Parts

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

5 out of 5 reviews
100% would recommend this product
5
out of 5 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-5 of 5 reviews

Perfect fit, great craftsmanship!

Resto HVAC installation,'the 1210 Aprilaire alignment was perfect. Well built product definitely recommend it if your changing out or upgrading you HVAC unit. The filter is a Merv 11 that comes with the unit, wish the filter was a Merv 13 but, it is what it is..
Mo
Pa
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Just what I needed

This was a good price and was exactly what I was looking for. Fast shipping as well. Thanks.
Jim
Milwaukee WI
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

great price, great quality

A++++++++++++++++++
tomtom
85361
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great construction, very solid

Great value and the fact that a filter is included is a bonus.
Mike
Cincinnati
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Easy enough to install and works well

I wanted a filter that required less maintenance and improved airflow. This one did the trick. Installation wasn't too difficult, but is largely dependent on what you are replacing. I didn't have to rearrange anything after removing my old 1" filter housing, which made this installation rather simple. Airflow seems to be as good or better through this filter and Thus far I'm satisfied with the performance.
Jimmy B
Chicago burbs
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy