Apply to be a TradeMaster!
Main product image of 1/2" Sweat Connection 3 Way Zone Valve, Port A Normally Closed (120v)
Magnifying glass
Hover image to zoom

1/2" Sweat Connection 3 Way Zone Valve, Port A Normally Closed (120v)

SKU:
V4044A1019
Rating:
(0)
Q&A:
(1)
1/2" Sweat Connection 3 Way Zone Valve, Port A Normally Closed (120v)
Magnifying glass
Hover image to zoom
$155.46 each
In Stock
In Stock
Get 28 Tomorrow, Nov 20
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Body Pattern
Diverting, 3-Way
Product Highlight: Connection Type
Sweat Connection
Product Highlight: Flow Capacity (Cv)
4 Cv
Product Highlight: Size
1/2"
Product Highlight: Voltage
120v
Product Highlight: Position
Normally Closed

Description

–
On-off and diverting low voltage valves consist of an actuator and valve assembly for controlling the flow of hot water.

Manual opener (on all models, except straight-through, normally open valves) for valve operation on power failure; valve returns to automatic position when power is restored.
  • All models may be installed without disassembling the valve.
  • Compact construction for easy installation.
  • Complete powerhead may be removed or replaced without breaking plumbing line connections or draining the system.
  • Motor may be replaced without removing the valve body or draining the system.
  • Suitable for heating and cooling applications.

Specs

–
Application:

Zoning

Size:

1/2"

Voltage:

120v

Position:

Normally Closed

Wiring:

18" Leads

Flow Capacity (Cv):

4

Body Pattern:

Diverting

3-Way

Max Close-Off PSI:

20 psi

Connection Type:

Sweat

End Switch:

No

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Voltage
Position
Wiring
Flow Capacity (Cv)
CURRENT ITEM
Product Image of 1/2" Sweat Connection 3 Way Zone Valve, Port A Normally Closed (120v)
1/2" Sweat Connection 3 Way Zone Valve, Port A Normally Closed (120v)
SKU: V4044A1019
1/2"
120v
Normally Closed
18" Leads
4
1/2"
120v
110v
Normally Closed
18" Leads
3.5

You May Also Need

4 Replacement Parts

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Is this suitable for open systems?

Asked by xander 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

No, this product is for use with closed systems only.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy