Apply to be a TradeMaster!
Main product image of 16" x 28" x 6" Replacement Filter for Space-Guard model 401
Magnifying glass
Hover image to zoom

16" x 28" x 6" Replacement Filter for Space-Guard model 401

SKU:
POPUP2400
Rating:
(68)
Q&A:
(0)
16" x 28" x 6" Replacement Filter for Space-Guard model 401
Magnifying glass
Hover image to zoom
$47.59 each
In Stock
In Stock
Get 29 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
16" x 28" x 6"
Product Highlight: MERV
11 MERV Rating

Description

–


Specifications
  • Description: Replacement Filter for Space-Guard model 401
  • Application: Replacement Filter
  • Dimensions (in): 16 in. x 27-1/8 in. x 5-7/8 in.
  • Type: Media Air Cleaner
  • Used with: SpaceGard 2400

Specs

–
Product Type:

Media Filter

Size:

16" x 28" x 6"

MERV:

11

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Replacement Humidifier Pad
SKU: HC26A1008
Honeywell Home

Product Reviews

4.97 out of 68 reviews
100% would recommend this product
4.97
out of 68 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
99%
4 star
0%
3 star
1%
2 star
0%
1 star
0%
WRITE A REVIEW

Most Liked Positive Review

OEM filters at Generic prices!

These Honeywell large filters work excellent in place of the original Aprilaire type that required a frame. These are "POP-UP" filters that take little storage space, open (POP) up easily to slide into the air cleaner unit. The old Honeywell, also purchased from Supply House then fold back up to insert into the new carton for trash.
VS

Most Liked Negative Review

Good product - but why has price gone up so much?

It used to be less than $25 per unit. Kind of crazy how much it's gone up.
Showing 1-10 of 68 reviews

Wonderful fast service

They carry filters you can't get everywhere and at good prices- service was fast
Jeanne
Ohio
8 days ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Honeywell Pop up 2400

I replace this filter 1 time per year, used in an Aprilaire housing, much easier to replace, than original OEM.
Home Care
Sioux Falls, SD
1 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect fit

OEM brand and perfect fit.
Flyingscott
Edgartown, MA
3 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

A quality Filter at a very good cost.

My order arrived a day earlier than promised. It is an accordion type of filter that is shipped in compact, rectangular cartons that open up smoothly and include top and bottom rail type slots to aid installing.
Pug
Carnegie, PA
12 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

SupplyHouse is an excellent company!

I've used SupplyHouse for many years to purchase filters for my a/c system. They are easy to purchase from, have reasonable prices, dependable, and have quick delivery. They also don't send me multiple spam emails every day, which I greatly appreciate. They are just there when you need them. I'm happy to give them an excellent review!
Greg
Grapevine, Texas
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fast delivery and great prices

I always order from here- quick easy and fast Only the best products
Jeanne
Ohio
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this again.

It does a great job reducing dust. Easy to install.
Jose
Macedonia Oh
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent place to do all your shopping great service and pr

Excellent place to shop courteous extremely fast shipping great prices and great customer service
Maggie
Fl
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good product - but why has price gone up so much?

It used to be less than $25 per unit. Kind of crazy how much it's gone up.
Pk
CT
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Just what I needed and it ariived quickly.

You can't ask for more than that.
Pedro
Dallas TX
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy