Apply to be a TradeMaster!
Main product image of 20-1/4" x 24-1/4" x 5-7/8" Pop-Up Replacement Filter for SpaceGard Models
Magnifying glass
Hover image to zoom

20-1/4" x 24-1/4" x 5-7/8" Pop-Up Replacement Filter for SpaceGard Models

SKU:
POPUP2200
Rating:
(209)
Q&A:
(1)
20-1/4" x 24-1/4" x 5-7/8" Pop-Up Replacement Filter for SpaceGard Models
Magnifying glass
Hover image to zoom
$42.50 each
In Stock
In Stock
Get 208 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
20" x 25" x 6"
Product Highlight: MERV
11 MERV Rating

Description

–
Save space on your truck and time on the job with Honeywell's PopUp Media Replacement Filters. If you've ever had to assemble collapsible replacement filters, you'll appreciate the convenience and time savings of the PopUp filter. Simply remove the filter from its package and watch it pop-up into finished form, ready to use. No tedious assembly and no bulky storage - you can store up to five PopUP filters on your truck in the same space you used to store just one.

Features
  • Nominal Size: 20" x 25" x 6"
  • Actual size: 20-1/4" x 24-1/4" x 5-7/8"
  • Unique design offers an additional 1" of filtration depth compared to standard cartridge replacement filters.
  • Highly Efficient - Rated at MERV 11 efficiency.
  • Compact shape makes PopUp easy to ship
  • No combs, pleat spacers or end caps
  • So easy you can sell over-the-counter to homeowners without worry of mistakes
  • Compact shape makes PopUp easy to ship
  • Save space on the truck
  • Less damage during storage
  • Save time on assembly
  • Replaces SpaceGard model 201
  • Used with SpaceGard 2200, 2120, 2250, Lennox PMAC20, GeneralAire AC-1, Aprilaire 2200 21"x 25"x 5"

Specs

–
Product Type:

Media Filter

Size:

20" x 25" x 6"

MERV:

11

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4.89 out of 209 reviews
100% would recommend this product
4.89
out of 209 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
90%
4 star
8%
3 star
1%
2 star
0%
1 star
0%
WRITE A REVIEW

Most Liked Positive Review

Fantastic Replacement Filter

Saves at least 10 to 15 minutes, since you don't have take down old filter housing, insert new filter or use comb to separate corrugations of new filter. Easier and cleaner to dispose of, since it folds back into its own housing. Does not save space as advertised, but does not take up any more space. There are less corrugations, allowing more air flow, but this may mean that filter will have to be changed more often.
VS

Most Liked Negative Review

Filter review

I like the filter and ease of use. But, I wish it did a better job of collecting dust. I have used them for years and they still allow to much dust to pass through. I have used your spray but it helps some but it still is rather dusty. Of course with all the rain, we are having it is not as bad so far this spring.
Showing 1-10 of 209 reviews

Great customer service.

Filter for HVAC. Great service, fast shipping. Will order again!
Ellie
Indiana
8 days ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I Will buy in again

Just a good quality
Tacho
Houston Texas
5 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy again

Great product
Mills
New York
8 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yea

Just put in yesterday. All good !!!
M&L
New York
11 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy the product from Supply House.

I use these filters for my Furnace, and they are much better than the cheap ones that do not filer well at all.
Del
Massachusetts
11 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good pricing for the right product

I like using the Honeywell "folding" filters for SpaceGuard unit on my HVAC. SupplyHouse carries them at a reasonaable price. Quick shipping. Have had issues with another prominant company in this space and will not use them again.
Mr. Satisfied
Baltimore, MD
11 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

Always comes fast never a issue
Yup
Upstate NY
12 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Product

Bought many before and will continue to do so. Good price, great service!
jay
MI
12 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would definitely buy this again

Does a great job easy to install. Lightning fast shipping
Michael O
Plainfield Indiana
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Lower price than HVAC company

Filter is easy to install.
Lin
Fallston, MD
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: How often do I have to change this filter?

Asked by Scott 11 years ago

Add your answer

* Required Field
-

These are high efficiency filters and last longer than most other filters but I change them twice a year.

Was this review helpful to you?
-

I do it before the heating season starts.

Was this review helpful to you?
-

I can once a year!! Sent from Don's iPhone

Was this review helpful to you?
-

I use this filter in a second home which is only used in the summer so I only change it once a year. I am very pleased with the product as it works very well and easy to install.

Was this review helpful to you?
-

I always change ours at the start of the heating season and at the start of the cooling season.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy