Apply to be a TradeMaster!
Main product image of Hydronic Three Zone Switching Relay
Magnifying glass
Hover image to zoom

Hydronic Three Zone Switching Relay

SKU:
HPSR103
Rating:
(1)
Q&A:
(1)
Hydronic Three Zone Switching Relay
Magnifying glass
Hover image to zoom
$224.33 each
In Stock
In Stock
Get 8 Mon, Sep 21
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Number of Zones
3
Product Highlight: Voltage
120v

Description

Zoning is an ideal way to help your customers maximize comfort while enjoying energy savings, but zoning for homes with a central boiler has been time consuming — until now. Honeywell’s Hydronic Zoning Panels feature simplified setup and reduced wiring for quick installation. You’ll be able to offer your hydronic customers the many benefits of zoning easier than ever before.

Features:
  • Application Flexibility
    • Compatible with most thermostats, including power-stealing and electromechanical models
    • C-terminal available for every thermostat connection

  • Easy Access
    • Status Panel: The LED panel is visible and functional whether the cover is on or off, saving troubleshooting time
    • Hinged Door: The quarter-turn access and hinge-off front cover provide both safety and quick access

  • Installation Ease
    • Familiar Set-up: Includes the same board layout and matching functionality as the industry standard, so no additional training is needed
    • Flexible Mounting: The gravity centered hang hole speeds mounting, and the included DIN rail mounting system offers an additional option
    • Color-coded Wiring: Easy-to-understand labels coded to wire colors increase installation speed and decrease the risk of errors
    • Simple Layout Cover: The covered control board reduces visual clutter and provides a surface for clear, plain language labeling

  • Backed By Honeywell: Proven history of reliable performance and product support
  • 5-Year Warranty


Includes:
  • (1) 6 amp Pump fuse
  • (1) 24V 40 VA transformer

Specs

Application:

Zoning

Number of Zones:

3

Hertz:

60

Voltage:

120v

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

We used this as the brain to replace a failed RMB.

Rebuilt our infloor heating system with this as the brain. Mixing valve, pump, hook up the old thermostat, we are in business! Clean install with logical Honeywell controller. Heat source is a high power (175,000 BTU/hour) propane water heater. We are off grid.
Nan
Central Oregon
1 years ago
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: What is the outside measurement

Asked by Stanley Walberg 4 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse

Hi Stanley! This is 8-3/4 in. high x 11-3/4 in. wide x 2-1/8 in. deep.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy