Apply to be a TradeMaster!
Main product image of 1" x 1" Press Full Port Brass Ball Valve w/ Reversible Handle, Primary/Secondary Loop Purge Tee
Magnifying glass
Hover image to zoom

1" x 1" Press Full Port Brass Ball Valve w/ Reversible Handle, Primary/Secondary Loop Purge Tee

Brand:
Webstone
SKU:
88644
Rating:
(7)
Q&A:
(1)
1" x 1" Press Full Port Brass Ball Valve w/ Reversible Handle, Primary/Secondary Loop Purge Tee
Magnifying glass
Hover image to zoom
$149.30 each
In Stock
In Stock
Get 53 Tue, Oct 6
Order by today, receive Tuesday
Size: 
1" x 1"
1-1/4" x 1-1/4"1-1/4" x 1"1" x 3/4"1" x 1"

Non-Potable Water Applications

–
This product does not comply with the “Safe Drinking Water Act,” which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1" x 1"
Product Highlight: Connection Type
Press x Press Connection
Product Highlight: Material
Brass
Product Highlight: Handle Style
Lever
Product Highlight: Lead Free
No
Product Highlight: Port Type
Full Port

Description

–
Webstone H-88644, 1" x 1" Press Full Port Brass Ball Valve w/ Reversible Handle, Primary/Secondary Loop Purge Tee

  • Allows for placement of a ball valve between closely spaced tees
  • Precision crafting achieves hydraulic separation
  • Ideal for primary/secondary piping in mod-con boiler systems
  • Specs

    –
    Size:

    1" x 1"

    Material:

    Brass

    Pressure Rating:

    600 psi

    Application:

    Plumbing

    Connection Type:

    Press x Press

    Connection Method:

    Press

    Max Temp (F):

    250°F

    Features:

    Purge Tee

    Handle Style:

    Lever

    Lead Free:

    No

    Port Type:

    Full Port

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    You May Also Need

    1" Press x Flange High Velocity Isolator w/ Drain & Rotating Flange
    SKU: 81414HV
    Webstone

    Product Reviews

    4.43 out of 7 reviews
    86% would recommend this product
    4.43
    out of 7 Reviews
    86% would recommend this product
    WRITE A REVIEW
    5 star
    86%
    4 star
    0%
    3 star
    0%
    2 star
    0%
    1 star
    14%
    WRITE A REVIEW
    Showing 1-7 of 7 reviews

    Great Product

    Just what I needed, exactly as explained.
    Jimmy
    Esko, MN
    2 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Nope

    Bad experience, packing nut wont seal and threaded casting leaks. It's bad enough it leaks but it's in my personal house and I'm a contractor.
    Merchant response
    4 years ago
    Hello! Thank you for your feedback, we greatly appreciate that you have taken the time to provide a review on this item. We apologize if you were unhappy with the item you ordered in any way. We do accept returns on items that can be determined to be defective as this appears to have been. We sincerely apologize for any inconvenience you may have experienced. If you would be interested in setting up a return or need assistance locating a different part please feel free to contact our customer care team at 1-888-757-4774 or chat online under “Contact & Support” on our website. Thank you, Danielle D. SupplyHouse.com
    Ben
    Minnesota
    4 years ago
    Was this review helpful to you?

    A must for installing modern boilers

    Easy to install. When creating a parts list for a new installation make this fitting one of your top 5.
    HotWaterMike
    Bellingham, WA.
    4 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Close Tee Valve

    This valve meets the 4 x diameter requirement to hydraulicly isolate a secondary loop from a primary loop.
    Mike
    Oregon
    4 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Will stock in 2, 1 1/2, & 1 1/4 inch size for boiler install

    Product ease of install & required spacing worth much more than cost, thanx
    Mustache man
    Colby ks
    5 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Great quality

    Great quality and saves on joints and space beneath the boiler.
    Daren
    Madison ME
    5 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    used this to create a primary/secondary loop

    1 1/4 side was used for the primary loop which had several zones and the boiler/heater connected to the 1" sides as a secondary zone (high pressure drop). One could fabricate a similar closely spaced tee without the ball-valve, but having the option for ball valve is good. If you fabricate it using copper tees and ball valves, there are two problems (1) the spacing between the tees could become too big (4x diameter) and (2) cost would be almost the same as this prefarbicated product.
    customerVA
    VA
    7 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Product Q&A

    1 Question
    1 Question
    ASK A QUESTION

    Q: This is only for Pex A? or can it be used on pex B?

    Asked by Dave Z 3 years ago

    Add your answer

    * Required Field
    Verified Author and ReplyVerified Reply- SupplyHouse

    Hi Dave! The 88644 isn't for use with PEX tubing, it's Copper Press and would only be compatible with copper pipe.

    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy