Apply to be a TradeMaster!
Main product image of 1/2" FM911 Backflow Preventer & Boiler Fill Valve Assembly (NPT or Sweat)
Magnifying glass
Hover image to zoom

1/2" FM911 Backflow Preventer & Boiler Fill Valve Assembly (NPT or Sweat)

SKU:
FM911
Rating:
(20)
Q&A:
(0)
1/2" FM911 Backflow Preventer & Boiler Fill Valve Assembly (NPT or Sweat)
Magnifying glass
Hover image to zoom
$152.20 each
In Stock
In Stock
Get 21 Tomorrow, Nov 4
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Material
Brass
Product Highlight: Max Pressure (PSI)
60 MAX PSI
Product Highlight: Connection Type
C x C, NPT x NPT, NPT x Sweat, Sweat x NPT Connection
Product Highlight: Min Pressure (PSI)
4 PSI
Product Highlight: Inlet Type
NPT, Sweat

Description

–
Pressure regulating valve for automatic control of boiler feed water and other pressure reducing applications.

Application:
  • Pressure reducing valve 12 psi preset and backflow preventer VF06-100-SUSUT and BP900 assembly)
Features:
  • Fast fill feature
  • Built-in check valve
  • Good for 12 story building
  • Adjustable 4-60 psi
  • Stainless steel filter
  • Pressure balanced piston design
  • Union connection sweat and threaded
  • Complete bronze/brass construction

Specs

–
Size:

1/2"

Max Pressure (PSI):

60

Min Pressure (PSI):

4

Connection Type:

C x C

NPT x NPT

NPT x Sweat

Sweat x NPT

Pressure Range:

4 to 60 psi

Material:

Brass

Inlet Type:

NPT

Sweat

Outlet Type:

NPT

Sweat

Max Temp (F):

212°F

Application:

Heating

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Max Pressure (PSI)
Connection Type
Material
Max Temp (F)
1/2"
60
C x C
NPT x NPT
NPT x Sweat
Sweat x NPT
Brass
212°F
1/2"
175
Press x NPT
Brass
150°F

You May Also Need

1/2" Pro-Pal Full Port Brass Ball Valve w/ Hi-Flow Hose Drain (600 WOG)
SKU: 41672
Webstone
1" Air Scoop
SKU: 431-6
Taco

Product Reviews

3.8 out of 20 reviews
68% would recommend this product
3.8
out of 20 Reviews
68% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
15%
3 star
15%
2 star
5%
1 star
15%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

No Iron to RUST!!

Used this valve to feed a 60 year old hot water gravity boiler. Yes, gravity boiler. No pump in sight. The previous valve with iron body rusted after the relief valve started dripping and the homeowner requested solid brass or bronze only. This valve along with brass fittings fit the bill. She actually bought four but I do not think the installed valve will ever come out. Top quality materials used to construct this one. Fills very fast without using the fast fill feature. Had me worried that something was wrong but as the pressure approached 12psi the flow slowed down dramatically. Good price for what you get.
VS

Most Liked Negative Review

Good and bad

I like the design of the backflow preventer and fill valve with it's nice dial to set the fill pressure. But the fact that the fill valve has non-NPS straight threads on both sides and only one nut/flange/washer set leaves you with one leaky side if you try to connect to standard NPS fittings on your system. I've searched hard for another fitting to make this work and came up empty.
Showing 1-10 of 20 reviews

Terible product quality

Installed just over two months, pressure output always would raise past set point. Now, the included backflow preventor has seized up allowing no flow. See this same issue in other reviews. Stay AWAY from this product, pure junk!
Oldad
Middle of the Mitten, Michigan
11 months ago
Was this review helpful to you?

Very disappointed

On my third one in 7 years, it stops applying pressure to the system and allows it to go to zero PSI, replace it and works fine. Looking at different brand/ style for the next time...
PT
Michigan
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes

It works
Ken
Walker mn
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

served without flaw 7 years and counting

Never a leak because I sweat on pex fittings for both inlet and outlet. It has just worked for seven years. I do shut off the inlet water pressure during the boiler off season.
OldTimer
indiana
4 years ago
Was this review helpful to you?

No I would not buy again

I have had 3 out of 5 of these boiler fill valves fail on me under 3 years. typically will end up over-presurizing the system?
Kevin Hughes
Denver, CO.
4 years ago
Was this review helpful to you?

Very good product

This combines pressure reducer adjustable with a shut off valve and back flow preventer also union's so you could easily change each part out in future and all brass, fittings for both sweat or not 1/2". Very good compact unit you put together how you want sweat or npt
Dan
Davenport
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good and bad

I like the design of the backflow preventer and fill valve with it's nice dial to set the fill pressure. But the fact that the fill valve has non-NPS straight threads on both sides and only one nut/flange/washer set leaves you with one leaky side if you try to connect to standard NPS fittings on your system. I've searched hard for another fitting to make this work and came up empty.
Boris
Vermont
6 years ago
Was this review helpful to you?

I would buy this product again

Works great.
Jack
Rockville, MD
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would not buy again.

Nice unit, but I had a hard time getting it to stop leaking. I'll go with a Taco unit next time.
Cian635
Virginia
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I'll go with Taco next time.

Pros: It's lightweight and under $100. Cons: The "auto fill" is misleading. Cannot get this to stop leaking at inlet and outlet.
Rich
Virginia
6 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy