Apply to be a TradeMaster!
Main product image of Remote Setpoint and Sensor for V100 and V2000 Series Radiator Valves
Magnifying glass
Hover image to zoom

Remote Setpoint and Sensor for V100 and V2000 Series Radiator Valves

SKU:
T100B1035
Rating:
(4)
Q&A:
(1)
Remote Setpoint and Sensor for V100 and V2000 Series Radiator Valves
Magnifying glass
Hover image to zoom
$109.09 each
In Stock
In Stock
Get 111 Tue, Oct 27
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Used With
V2000 Series, V100 Series
Product Highlight: Mount
Wall
Product Highlight: Diameter (Inches)
1-3/16" Diameter
Product Highlight: Temperature Range (F)
43°F - 79°F

Description

–
Used with valves V100, V2000. May also be used with MV100 Electric Zone Valve Actuator.

Allow automatic temperature control in two-pipe steam or hot water systems for free standing radiators, convectors, and other heating units with standard capacity requirements. Provide comfort and energy savings at affordable prices.

Product Features:
  • Continually monitors and adjusts room temperature for consistent comfort and relief from under-heating and overheating.
  • Valve seat disc, which is made of resilient material (EPDM), ensures tight shutoff on steam or hot water systems.
  • Nickel plated brass casted body with working parts in cartridge insert for ease of service.
  • Controls include sensor, setpoint dial and valve actuator; components may be integral or connected by capillary tubes.
  • Require no electrical connections.
  • All working parts are replaceable using service tool (MT100C1016) while valve remains in service, in-line, under pressure.
  • Valves normally open without control mounted.
Product Specifications:
  • Description: Thermostatic Radiator Actuator with remote sensor, 6ft capillary and 1-3/16 in. collar diameter
  • Application Type : A control with combined remote setpoint and sensor mounted on wall. Connected by a capillary tube to an actuator, which is mounted on the valve body. For V100 valves.
  • Application: Standard Capacity Thermostatic Radiator Actuator
  • Sensor (integral or remote): Integral
  • Setpoint (Integral or Remote): Remote
  • Capillary Length (ft): 6-1/2 ft. or 16 ft.
  • Temperature Range: 48 F to 79 F
  • Collar Diameter: 1-3/16 in.
  • Replaces: American Steam - 02-300-00. Taco - 5206. Danfoss RA2000 - 013G8262. Ammark - 76. TM Macon - TML B42000. NT Macon - NTL B45000. (in combination with V100)

Specs

–
Application:

Accessory

Used With:

V2000 Series

V100 Series

Mount:

Wall

Setpoint:

Remote

Sensor Type:

Remote

Diameter (Inches):

1-3/16"

Temperature Range (F):

43°F - 79°F

Capillary Length:

80"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

3/4" Vertical Angle Valve For Standard Capacity Radiator
SKU: V2040ESL20
Honeywell Home

Product Reviews

4.5 out of 4 reviews
75% would recommend this product
4.5
out of 4 Reviews
75% would recommend this product
WRITE A REVIEW
5 star
75%
4 star
0%
3 star
25%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

i would buy this product again

this hooked up just like it was supposed to . shipping was great like always .
plumb dog
colorado
12 days ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good Product and Fast delivery.

Quality product and arrived fast. This product is hard to find and I am glad SupplyHouse carries it at a great price.
Bob
Minnesota
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good Product and Fast delivery.

I will use SupplyHouse again for any of my apartment building needs.
Robert
Minnesota
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

needs better documentation

The documentation did not indicate that I needed to purchase a separate controller.
handy frank
leicester ma
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Does this product work with this valve? http://www.supplyhouse.com/Honeywell-T100B1035-Remote-Setpoint-and-Sensor-for-V100-and-V2000-Series-Radiator-Valves My radiator is one-pipe and covered and I'm trying to figure out a way to control the temperature without removing the cover to adjust the valve. Thanks.

Asked by Leon 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

yes it works w the V100 and V2000 rad valves.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy