Shop Resideo Sale
Main product image of 1/2" Horizontal Valve For Standard Capacity Radiator
Magnifying glass
Hover image to zoom

1/2" Horizontal Valve For Standard Capacity Radiator

SKU:
V2040DSL15
Rating:
(1)
Q&A:
(0)
1/2" Horizontal Valve For Standard Capacity Radiator
Magnifying glass
Hover image to zoom
$36.57 each
In Stock
In Stock
Get 19 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Body Pattern
Straight
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Position
Normally Open
Product Highlight: Temperature Range (F)
248°F Max
Product Highlight: Flow Capacity (Cv)
2.5 Cv

Description

–
Product Overview:
  • One-Pipe Steam Thermostatic Radiator Valves - Allow automatic temperature control in one-pipe steam or hot water systems for free standing radiators, convectors and other heating units with standard capacity requirements. Provide comfort and energy savings.

    Product Features:
    • Continually monitors and adjusts room temperature for consistent comfort and relief from under-heating and overheating.
    • Adjustable balancing cartridge design made from resilient material (EPDM), ensures tight shut-off on steam and hot water systems.
    • Nickel plated brass casted body.
    • Replaceable cartridge for easy service with service tool.
    • Controls include valve body, steam air vent.
    • Used with T100 set point and capillary actuators.
    • No electrical connection required for non-electric actuators.
    • Normally open without control mounted.


    Product Specifications:
    • Description: 1/2" Horizontal Straight Valve For Standard Capacity Radiator
    • Application Type : Especially suited for baseboards and straight runs where manual valves were not originally installed.
    • Pipe Size (inch): 1/2 in.
    • Pipe Size (DN): DN15
    • Body Pattern: Straight
    • Capacity: standard
    • Capacity (Cv): 2.5 Cv
    • Capacity (Btu/hr-steam): 59,100 Btu/hr
    • Connection Type: Threaded
    • Pressure Ratings (Hot Water (psi)): 150 psi maximum
    • Pressure Ratings (Hot Water (kPa)): 1034 kPa maximum
    • Pressure Ratings (Steam (psi)): 15 psi maximum
    • Pressure Ratings (Steam (kPa)): 103 kPa
    • Differential Pressure Ratings (psi): 17 psi maximum
    • Differential Pressure Ratings (psi): With T100 or T200: 15 psi
    • Differential Pressure Ratings (psi): With MV100: 36 psi
    • Differential Pressure Ratings (psi): For low noise: 3 psi
    • Temperature Ratings (F): 248 F Maximum
    • Temperature Ratings (C): 120 C Maximum
    • Dimensions (in.): 4 1/16 in. x 3 3/4 in.
    • Materials (Body): Nickel Plated Bronze
    • Cartridge Change Tool: Yes - Use VA8200A001
    • Used With: T100
    • Inlet Connection Size (in.): 1/2 in.
    • Inlet Connection Type: NPT
    • Outlet Connection Type: Threaded

Specs

–
Application:

Hot Water

Size:

1/2"

Body Pattern:

Straight

Connection Type:

Threaded

Position:

Normally Open

Temperature Range (F):

248°F Max

Flow Capacity (Cv):

2.5

Capacity:

Standard

BTU:

59100 Btu/hr (steam)

Capacity (BTU):

59100

Inlet Size:

1/2"

Inlet Type:

NPT

Outlet Type:

Threaded (IPS)

Material:

Nickel Plated Bronze

Max Pressure (PSI):

150 (Hot Water)

15 (Steam)

Differential:

With MV100: 36 psi

With T100 or T200: 15 psi

For low noise: 3 psi

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Compare Similar Products

Brand
Size
Body Pattern
Connection Type
1/2"
Straight
Threaded
1/2"
Straight
FNPT x MNPT Union

You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Excellent Service!

Excellent Service and Super fast Shipping! Product was precisely what we needed and fixed the issue.
Mr T
WI
14 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy