The Day Savers – A National Tradesmen Day Contest
Main product image of High Capacity Thermostatic Radiator Actuator - Remote Sensor
Magnifying glass
Hover image to zoom

High Capacity Thermostatic Radiator Actuator - Remote Sensor

Brand:
Honeywell Home
SKU:
T104B1038
Rating:
(6)
Q&A:
(1)
High Capacity Thermostatic Radiator Actuator - Remote Sensor
Magnifying glass
Hover image to zoom
$153.91 each
In Stock
In Stock
Get 64 Tomorrow, Sep 10
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Used With
V110 Series
Product Highlight: Width (Inches)
1-19/32" Width
Product Highlight: Mount
Wall
Product Highlight: Max Temp (F)
79°F Max Temp
Product Highlight: Min Temp (F)
43°F Min Temp
Product Highlight: Temperature Range (F)
43°F - 79°F, 48°F - 79°F

Description

Used With: V110 series valves
Valves may also be used with MV110 Electric Zone Valve Actuator.

Provide precise and automatic control of room temperature in two-pipe systems by modulating the flow of hot water or steam through free-standing radiators, convectors and other heating units with high capacity requirements.
  • Continually monitor and adjust room temperature for consistent comfort and relief from under-heating and overheating.
  • Designed with the higher capacity normally required by U.S.A. heating systems.
  • Valve seat disc, which is made of resilient material (EPDM), ensures tight shutoff on steam or hot water systems.
  • Nickel-plated bronze casted body with working parts in cartridge insert for ease of service.
  • Controls include sensor, setpoint dial and valve actuator; components may be integral or connected by capillary tubes.
  • Require no electrical connections.
  • All working parts are replaceable using service tool (MT100C1011) while valve remains in service, in-line, under pressure.
  • Valves normally open without control mounted.
  • Meet ASHRAE Standard 102-1989.
  • Description: High Capacity Thermostatic Radiator Actuator with remote sensor, 6ft 8in. capillary and 1 19/32 in. collar diameter
  • Application Type: Controller with combined remote setpoint and sensor mounted on a wall. Setpoint/sensor connect with a capillary tube to an actuator, which mounts on the valve body. For V110 valves.
  • Application: High Capacity Thermostatic Radiator Actuator
  • Used With Valve: V110
  • Sensor (Integral or Remote): Remote
  • Setpoint (Integral or Remote): Remote
  • Capillary Length (ft): 6 ft. 8 in.
  • Capillary Length (m): 2 m
  • Temperature Range (F): 48 F to 79 F
  • Temperature Range (C): 9 C to 26 C
  • Collar Diameter (in.): 1 19/32 in.
  • Collar Diameter (mm): 40 mm

Specs

Application:

Accessory

Used With:

V110 Series

Width (Inches):

1-19/32"

Sensor Type:

Remote

Mount:

Wall

Max Temp (F):

79°F

Min Temp (F):

43°F

Temperature Range (F):

43°F - 79°F

48°F - 79°F

Capillary Length:

80"

Material:

Nickel Plated Bronze

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Fri

Compare Similar Products

You May Also Need

3/4" Angle Valve for High Capacity Radiator
SKU: V110E1012
Honeywell Home

Product Reviews

4.67 out of 6 reviews
100% would recommend this product
4.67
out of 6 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
33%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-6 of 6 reviews

Good product

Control of steam radiator
Timmy
Reading
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

It matches exactly what we had.

Price and quantity just what we needed. Simple installation and appears to be working well. Thanks.
Robert
Illinois
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Best Price

Best Price for this particular product. I am in charge of an older building and trying to find the right thermostat controllers is getting more difficult. Supply House has them and at a great price.
Loki
Mpls. MN.
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Controls are great, but, real markings needed

This thermostat works great at controlling the thermostatic valve. The only thing I see wrong is that the thermostat is marked with numbers 1 through 5 that match up with actual temperatures in the manual. If you have a guest over, you will have to explain what temperatures the numbers refer to. Other than that it is a great product.
McKinley
Richmond, VA
8 years ago
Was this review helpful to you?

Great Price

These controllers are getting hard to come by in my area, and when I do find them the pricing is insane. Then I stumble upon Supply House and I can get them quickly and at almost half of what I was paying before.
loki
St. Anthony Village, MN.
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Well-built, Easy to install

The actuator is used with a thermostatic valve to individually control radiator heat output. It is well built, and I particularly liked the threaded connection to the valve body. (In Danfoss controllers, the connection is via a set screw that seems less solid.) The one disadvantage of the Honeywell actuator is that the thread nut by which it is attached to the valve is rather large, requiring a >1" hole through a radiator cover so that the device may be attached to the valve. (The hole required by the Danfoss controller is a bit smaller.)
Mike
Chicago
13 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Is the capillary tube detachable during installation? to feed through small hole? If not how big a hole is needed to bring tube out of radiator enclosure? Thanks

Asked by jbrent 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Please refer to the following product specifications: http://s3.pexsupply.com/manuals/1297367770808/47214_PROD_FILE.pdf

Was this review helpful to you?
- Ted

The capillary tube is permanently attached at both ends. A hole approx. 1.5 inches in diameter is required for the actuator to pass through. Alternately, a 1/8 inch slot can be cut in the cabinet to slide the capillary into when the cabinet is removed.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy