Apply to be a TradeMaster!
Main product image of 3/4" Vertical Angle Valve For Standard Capacity Radiator
Magnifying glass
Hover image to zoom
3/4" Vertical Angle Valve For Standard Capacity Radiator
Magnifying glass
Hover image to zoom
$83.49 each
In Stock
In Stock
Get 12 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Body Pattern
Angle
Product Highlight: Position
Normally Open
Product Highlight: Temperature Range (F)
248°F Max
Product Highlight: Flow Capacity (Cv)
2.7 Cv

Description

–
Product Overview:
  • One-Pipe Steam Thermostatic Radiator Valves - Allow automatic temperature control in one-pipe steam or hot water systems for free standing radiators, convectors and other heating units with standard capacity requirements. Provide comfort and energy savings.
Product Features:
  • Continually monitors and adjusts room temperature for consistent comfort and relief from under-heating and overheating.
  • Adjustable balancing cartridge design made from resilient material (EPDM), ensures tight shut-off on steam and hot water systems.
  • Nickel plated brass casted body.
  • Replaceable cartridge for easy service with service tool.
  • Controls include valve body, steam air vent.
  • Used with T100 set point and capillary actuators.
  • No electrical connection required for non-electric actuators.
  • Normally open without control mounted.
Product Specifications:
  • Description: 3/4? Angle Pattern Valve for Standard Capacity Radiator
  • Application Type : Use where installation space is limited
  • Pipe Size (inch): 3/4 in.
  • Pipe Size (DN): DN20
  • Body Pattern: Angle
  • Capacity: standard
  • Capacity (Cv): 2.7 Cv
  • Capacity (Btu/hr-steam): 63,800 Btu/hr
  • Pressure Ratings (Hot Water (psi)): 150 psi maximum
  • Pressure Ratings (Hot Water (kPa)): 1034 kPa maximum
  • Pressure Ratings (Steam (psi)): 15 psi maximum
  • Pressure Ratings (Steam (kPa)): 103 kPa
  • Differential Pressure Ratings (psi): 17 psi maximum
  • Differential Pressure Ratings (psi): With T100 or T200: 15 psi
  • Differential Pressure Ratings (psi): With MV100: 36 psi
  • Differential Pressure Ratings (psi): For low noise: 3 psi
  • Temperature Ratings (F): 248 F Maximum
  • Temperature Ratings (C): 120 C Maximum
  • Dimensions (in.): 1 1/8 in. x 2 5/8 in.
  • Materials (Body): Nickel Plated Bronze
  • Cartridge Change Tool: Yes - Use VA8200A001
  • Used With: T100
  • Inlet Connection Size (in.): 3/4 in.
  • Inlet Connection Type: NPT
  • Outlet Connection Type: Threaded

Specs

–
Application:

Hot Water

Size:

3/4"

Connection Type:

Threaded

Body Pattern:

Angle

Position:

Normally Open

Temperature Range (F):

248°F Max

Flow Capacity (Cv):

2.7

Capacity:

Standard

BTU:

63800 Btu/hr (steam)

Capacity (BTU):

63800

Inlet Size:

3/4"

Inlet Type:

NPT

Outlet Type:

Threaded (IPS)

Material:

Nickel Plated Bronze

Max Pressure (PSI):

150 (Hot Water)

15 (Steam)

Differential:

For low noise: 3 psi

With MV100: 36 psi

With T100 or T200: 15 psi

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Connection Type
Body Pattern
CURRENT ITEM
Product Image of 3/4" Vertical Angle Valve For Standard Capacity Radiator
3/4" Vertical Angle Valve For Standard Capacity Radiator
SKU: V2040ESL20
(1)
3/4"
Threaded
Angle
3/4"
FNPT x MNPT Union
Angle
3/4"
FNPT x MNPT Union
Vertical

You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Perfect For a Small Room

Coupled with the Honeywell sensor (T100B1043), this valve was perfect to control the temperature in a small room. Trying to manually adjust a valve never worked.
Greybeard
Chicago
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy