Apply to be a TradeMaster!
Main product image of High Capacity Thermostatic Radiator Actuator - Remote Sensor
Magnifying glass
Hover image to zoom

High Capacity Thermostatic Radiator Actuator - Remote Sensor

Brand:
Honeywell Home
SKU:
T104F1512
Rating:
(3)
Q&A:
(1)
High Capacity Thermostatic Radiator Actuator - Remote Sensor
Magnifying glass
Hover image to zoom
$116.51 each
In Stock
In Stock
Get 22 Tomorrow, Sep 30
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Used With
V110 Series
Product Highlight: Temperature Range (F)
43°F - 79°F, 48°F - 79°F
Product Highlight: Max Temp (F)
79°F Max Temp
Product Highlight: Min Temp (F)
43°F Min Temp
Product Highlight: Material
Nickel Plated Bronze
Product Highlight: Width (Inches)
1-19/32" Width

Description

–
The Honeywell Braukmann High-Capacity Thermostatic Radiator Actuator with remote sensor provides precise and automatic control of room temperature in two-pipe systems by modulating the flow of hot water or steam through free-standing radiators, convectors and other heating units with high capacity requirements. The valve seat disc is made of resilient EPDM to ensure a tight shutoff on steam or hot water systems. With a nickel-plated cast-bronze body with working parts in cartridge insert for easy service, this actuator needs no electrical connection.

Used With: V110 series valves
Valves may also be used with MV110 Electric Zone Valve Actuator.

Additional Specs:
  • Controls include sensor, setpoint dial and valve actuator; components may be integral or connected by capillary tubes.
  • All working parts are replaceable using service tool (MT100C1011) while valve remains in service, in-line, under pressure.
  • Valves normally open without control mounted.
  • Meet ASHRAE Standard 102-1989.
  • Sensor (Integral or Remote): Remote
  • Setpoint (Integral or Remote): Integral
  • Capillary Length (ft): 6 ft. 8 in.
  • Capillary Length (m): 2 m
  • Temperature Range (F): 43 F to 79 F
  • Temperature Range (C): 6 C to 26 C
  • Collar Diameter (in.): 1 19/32 in.
  • Collar Diameter (mm): 40 mm
  • Comments: Adjustable Limits

Specs

–
Application:

Accessory

Sensor Type:

Remote

Used With:

V110 Series

Setpoint:

Integral

Capillary Length:

80"

Temperature Range (F):

43°F - 79°F

48°F - 79°F

Max Temp (F):

79°F

Min Temp (F):

43°F

Material:

Nickel Plated Bronze

Width (Inches):

1-19/32"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Compare Similar Products

Brand
Capillary Length
CURRENT ITEM
Product Image of High Capacity Thermostatic Radiator Actuator - Remote Sensor
High Capacity Thermostatic Radiator Actuator - Remote Sensor
SKU: T104F1512
(3)
80"

You May Also Need

1" Straight Valve for High Capacity Radiator
SKU: V110D1016
Honeywell Home

Product Reviews

4 out of 3 reviews
67% would recommend this product
4
out of 3 Reviews
67% would recommend this product
WRITE A REVIEW
5 star
33%
4 star
33%
3 star
33%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Problem with product.

Tha plastic case for the rather large sensor bulb has a lid that will not close when the bulb is in place. Poor engineering.
Rooftop
Philadelphia, PA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Worked great

Worked exactly as intended on old steam radiator
Kevin
Kevin
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

good product for what we use it for

They work great for our guesthouse room heating in our bedrooms.
Steve the Maintenace guy
Scarborough, Ontario, Canada
14 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: can this be mounted verital as we have the 2 inch cast iron base board raditors

Asked by glen 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Yes, it can. That should not be an issue.

Was this review helpful to you?
- Steve the Maintenace guy

These have to be mounted onto the valves that they are intended for but as far as I know they can have any orientation. we have used them horizontally out the side of a baseboard radiator. They have been mounted with the head actually pointed to the floor under and in behind the the baseboard radiator cover. This is ok as long as you have clearance for the head to rotate and move up and down off of the valve that they are mounted to. everything is mounted internally, that activates the valve with the exception of the capillary tube and bulb which needs to be mounted so that it gives the best sensing of temperature, as that is what determines the actual temperature the room comes to and activates the valve for tempurature control

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy