Apply to be a TradeMaster!
Main product image of 3/4" Angle Valve for High Capacity Radiator
Magnifying glass
Hover image to zoom

3/4" Angle Valve for High Capacity Radiator

Brand:
Honeywell Home
SKU:
V110E1012
Rating:
(6)
Q&A:
(3)
3/4" Angle Valve for High Capacity Radiator
Magnifying glass
Hover image to zoom
$88.47 each
In Stock
In Stock
Get 33 Tomorrow, Sep 30
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Max Pressure (PSI)
150 (Hot Water), 15 (Steam) MAX PSI
Product Highlight: Differential
17 psi
Product Highlight: Body Pattern
Angle
Product Highlight: Flow Capacity (Cv)
5.8 Cv
Product Highlight: Capacity (BTU)
162000 BTU Capacity

Description

–
High Capacity Thermostatic Radiator Valves with T104 Actuators provide control of temperature by modulating the flow of hot water or steam through free-standing radiators, convectors and other heating units with high capacity requirements.

Valves may be used with T104 Thermostatic Actuators.

Features
  • Designed with the higher capacity normally required by North American heating systems.
  • Valve seat disc, which is made of resilient material (EPDM), ensures tight shutoff on steam or hot water systems.
  • Nickel-plated bronze casted body with working parts in cartridge insert for ease of service.
  • All working parts are replaceable using service tool (MT110C1011) while valve remains in service, in-line, under pressure.
  • Valves normally open without control mounted.
  • Meet ASHRAE Standard 102-1989.
Product Specifications
  • Application: Precise and automatic control of room temperature in two-pipe systems by modulating the flow of hot water or steam through high capacity heating units when used with T104 Thermostatic Actuators
  • Temperature Range (F): 248 F Maximum
  • Temperature Range (C): 120 C Maximum
  • Used With: T104
  • Connection Type: Threaded
  • Body Pattern Angle
  • Pressure Ratings (psi): Hot Water--150 psi maximum; Steam--15 psi maximum
  • Pressure Ratings (kPa): Hot Water--1034 kPa maximum; Steam--103 kPa
  • Pipe Size (inch): 3/4 in.
  • Pipe Size (DN): DN20
  • Maximum Differential Pressure Ratings (Close-off) (psi): 17 psi maximum
  • Capacity: high
  • Capacity (Cv): 5.8 Cv
  • Capacity (Btu/hr-steam): 162,000 Btu/hr
  • Materials (Body): Bronze

Specs

–
Application:

2 Pipe Steam

Hot Water

Size:

3/4"

Max Pressure (PSI):

150 (Hot Water)

15 (Steam)

Differential:

17 psi

Body Pattern:

Angle

Capacity:

High

Flow Capacity (Cv):

5.8

Capacity (BTU):

162000

BTU:

162000 BTU/hr (steam)

Connection Type:

FNPT x MNPT Union

Position:

Normally Open

Temperature Range (F):

248°F Max

Material:

Nickel Plated Bronze

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1" Angle Valve for High Capacity Radiator
SKU: V110E1020
Honeywell Home

1 Replacement Part

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

4.67 out of 6 reviews
83% would recommend this product
4.67
out of 6 Reviews
83% would recommend this product
WRITE A REVIEW
5 star
83%
4 star
0%
3 star
17%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-6 of 6 reviews

Really nice product, direct replacement!

Just what we needed to stop tenants complaints about not being able to control how hot i got in their apartment.
Condor
Crest Hill IL
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would re-order

It was the part I had been looking for!
West Willow
Lansing, MI
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Found engineering and manufacturing problems with the valve.

Installed four of the thermostat valves to add zone temperature control to the second floor of a two-story residence. The installation instructions packaged with the valve and thermostat were printed in 1-point type face. Needed a powerful magnifying glass to read the instructions. Installed the valves in the second-floor bedrooms. iThree worked as advertised; one failed. RE: Installation The spud wrench from Supply House was made of zinc instead of steel, so I dared not use it to get the old bushing out of the radiator. I bought a 3/4" stainless steel bolt with a 2-inch shoulder, cut off the threaded end, and used a metal-cutting wheel on my table saw to make a spud wrench strong enough to work. It took a pipe wrench and a 4-foot helper to unscrew the old bushing from the radiator inlet. The spud wrench from Supply House easily inserted the new bushing into the radiator inlet. Had to use Teflon plumber tape to insulate the brass bushing from the cast-iron radiator to avoid galvanic corrosion. 94-year-old Swedish putty saved the radiator threads from the old brass bushing but refused to let go easily. The thermostats attached to the valve must be horizontal or thermally insulated from the radiator to work. They must not be located inside a radiator enclosure to work because the radiator heat closes the valve. The valve shown in your Internet ads should only be used if the inlet pipe is horizontal and comes from a wall that is behind and close to the radiator inlet instead of through the floor. If the furnace thermostat is located on the first floor, the radiator valves on that floor must be throttled to prevent furnace shutoff before the second floor radiators have enough time to reach the expected room temperature. In other words, the thermostat valves may be open, but nothing works if the furnace is not pumping hot water through the pipes. RE: Design and manufacture Honeywell outsourced these valves from Taiwan and Taiwan cut corners. To be continued.
Wisesooth
Minneapolis
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quality

Good product
Chris
Roanoke, VA
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Controls heat of single zone systems

My house had a problem with overheating the second floor. The original valves had to be hand throttled to control the heat and that would change almost every time the heat was on. The end result was the upstairs overheating and a lot of wasted heating water being returned to the boiler. With these valves and the thermostats that fit on them the first night the system was on we though the heating did not even turn on because we were use to being roasted alive in the bed. Great product; great future money savings.
McKinley
Richmond, VA
8 years ago
Was this review helpful to you?

beautiful radiator valve. it works!

This great thermostatic radiator valve is 250X better than that 100-year old frozen radiator valve I removed from that big 'ol standing cast iron radiator upstairs. AND it controls the amount of heat that big 'ol radiator pumps out!! No more over-heated room! More money in my pocket!!! What do you want. It's a valve. It works. BTW, even though the most common type of heating system around here is ancient hot water hydronic you CANNOT find these valves locally. The local plumbing houses don't even know what the word "thermostatic" means! (slap hand on face)
Matt the Handyman Extraordinaire
Philadelphia Pennsylvania
14 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

3 Questions
3 Questions
ASK A QUESTION

Q: In the image, I see an arrow. Is this valve bi-directional? Can it be installed in either direction?

Asked by joe 8 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse.com Team

Yes it can. Please see the submittal sheet for the different set ups of this valve. https://s3.amazonaws.com/s3.supplyhouse.com/product_files/V110E1012-Submittal%20Sheet.pdf

Was this review helpful to you?

Q: Will the Honeywell T100F1395 remote bulb actuator work with this valve? Thank you!

Asked by Boiler Man! 8 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

From what I see, it will

Was this review helpful to you?

Q: i need to order 10 of the cartrige"s for this valve

Asked by orly 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

The replacement cartridge for this valve is part CA110C107.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy