Apply to be a TradeMaster!
Main product image of 1/2" Straight Valve for High Capacity Radiator
Magnifying glass
Hover image to zoom

1/2" Straight Valve for High Capacity Radiator

SKU:
V110D1000
Rating:
(6)
Q&A:
(0)
1/2" Straight Valve for High Capacity Radiator
Magnifying glass
Hover image to zoom
$73.27 each
In Stock
In Stock
Get 37 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Body Pattern
Straight
Product Highlight: Max Pressure (PSI)
15 (Steam), 150 (Hot Water) MAX PSI
Product Highlight: Connection Type
FNPT x MNPT Union Connection
Product Highlight: Capacity (BTU)
127000 BTU Capacity
Product Highlight: BTU
127000 BTU/hr (steam)

Description

–
High Capacity Thermostatic Radiator Valves with T104 Actuators provide control of temperature by modulating the flow of hot water or steam through free-standing radiators, convectors and other heating units with high capacity requirements.

Features
  • Designed with the higher capacity normally required by North American heating systems.
  • Valve seat disc, which is made of resilient material (EPDM), ensures tight shutoff on steam or hot water systems.
  • Nickel-plated bronze casted body with working parts in cartridge insert for ease of service.
  • All working parts are replaceable using service tool (MT110C1011) while valve remains in service, in-line, under pressure.
  • Valves normally open without control mounted.
  • Valves may be used with T104 Thermostatic Actuators.
  • Meet ASHRAE Standard 102-1989.
Product Specifications
  • Application: Precise and automatic control of room temperature in two-pipe systems by modulating the flow of hot water or steam through high capacity heating units.
  • Temperature Range (F): 248 F Maximum
  • Temperature Range (C): 120 C Maximum
  • Used With: T104
  • Connection Type: Threaded
  • Body Pattern Straight
  • Pressure Ratings (psi): Hot Water--150 psi maximum; Steam--15 psi maximum
  • Pressure Ratings (kPa): Hot Water--1034 kPa maximum; Steam--103 kPa
  • Pipe Size (inch): 1/2 in.
  • Pipe Size (DN): DN15
  • Maximum Differential Pressure Ratings (Close-off) (psi): 17 psi maximum
  • Capacity: high
  • Capacity (Cv): 4.6 Cv
  • Capacity (Btu/hr-steam): 127,000 Btu/hr
  • Materials (Body): Nickel Plated Bronze
  • Cartridge Change Tool: Yes - Use MT110C1011

Specs

–
Application:

Hot Water

2 Pipe Steam

Size:

1/2"

Body Pattern:

Straight

Max Pressure (PSI):

15 (Steam)

150 (Hot Water)

Connection Type:

FNPT x MNPT Union

Capacity (BTU):

127000

BTU:

127000 BTU/hr (steam)

Differential:

17 psi

Temperature Range (F):

248°F Max

Flow Capacity (Cv):

4.6

Capacity:

High

Position:

Normally Open

Material:

Nickel Plated Bronze

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

You May Also Need

3/4" Angle Valve for High Capacity Radiator
SKU: V110E1012
Honeywell Home

1 Replacement Part

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

5 out of 6 reviews
100% would recommend this product
5
out of 6 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-6 of 6 reviews

Very good service

Product was perfect and very quick service.
Chuck
Ossian,IN
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

SUPPLYHOUSE ROCKS

SupplyHouse gets the orders done and shipped so fast. Really impressed!! GREAT JOB.
MHill
Poquoson, VA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent

The product was good and exactly what I ordered but came in second from the service I received from Supply house.com
Jrhcool
Michigan
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

worked great

Worked exactly as intended on steam system
Kevin
New Brunswick, NJ 08901
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exceeded expectations

Had Honeywell V110D1008 valve and T104A1040 Thermostatic Radiator Actuator installed on a 3rd-floor radiator that was Bogarting the heat in my 1888 Victorian. Products arrived earlier than expected, are of high quality, and fit perfectly by swapping out existing fitting. Now the heat goes to that radiator first as always, and shuts down when it reaches desired temp, allowing heat to race to the rest of the house. Should have done this years ago!
Jawny B Good
Metro Boston
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent value/works great

I have an older property that has low pressure steam heat via radiators. This product allows the tenants to control the desired temperature during cool/cold weather rather that opening windows to control the internal temperature of their apartment. I hope when they are installed throught the building they will substantially reduce my heating bill and give each tenant the desired level of heat without heating the outdoors. Tenant/landlord convenient controls. Also best price I was able to find.
Clarke
Norwalk, CT
16 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy