Apply to be a TradeMaster!
Main product image of T812, Heat Only, Square Thermostat, T812A1002
Magnifying glass
Hover image to zoom

T812, Heat Only, Square Thermostat, T812A1002

SKU:
T812A1002
Rating:
(6)
Q&A:
(2)
T812, Heat Only, Square Thermostat, T812A1002
Magnifying glass
Hover image to zoom
$23.64 each
In Stock
In Stock
Get 134 Tue, Nov 24
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Programmability
Non-Programmable
Product Highlight: Voltage
24V, Low voltage
Product Highlight: Stages
1 Heat
Product Highlight: Mount
Vertical, Square
Product Highlight: Power Method
Battery
Product Highlight: Amperage
1.2 Amps

Description

–
Features
  • Snap-acting bimetal switch uses no mercury and does not require leveling.
  • Models available for 12 Vdc (T812B) and 750 mV (TS812).
  • Includes dealer logo pocket.

Specs

–
Amperage:

1.2

Application:

Heat Only

Stages:

1 Heat

Programmability:

Non-Programmable

User Interface:

Mechanical

Mount:

Vertical

Square

Voltage:

24V

Low voltage

Power Method:

Battery

Temperature Range (F):

45°F - 95°F

Operating Humidity:

5 to 90% RH, non-condensing

Wattage:

3.6 to 36

Wiring:

W

R

Color:

White

Height:

3-1/8"

Width:

3-1/8"

Depth (Inches):

7/8"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

RedLINK Enabled Electrical Heat Equipment Interface Module (EIM)
SKU: TLM1110R1000
Honeywell Home

Product Reviews

4.67 out of 6 reviews
100% would recommend this product
4.67
out of 6 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
33%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-6 of 6 reviews

Works as advertised.

A simple thermostat for a simple job. Works perfectly. for my shop heater.
Richard K
Merced, CA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Temp tstat

These thermostats are used for temporary heat application. Good product, quick install.
lou219
Uniontown Ohio
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy again and again

Great price
Steve
Langhorne, PA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Very good product.

This thermostat worked just fine and the price was also good.Supplyhouse is a good company to order from.
Kev
New derry pa.
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Simple reliable thermostat

This is a simple inexpensive, but well made, thermostat that is very reliable in service. I have installed several hundred on this model over the years and have had very few problems . Be aware that it has no thermometer to read the actual room temperature. However, that is often an advantage so that customers do not go crazy over whether the calibration is perfect.
recycleman5
Philadelphia
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product at a great price.

Use this thermostat to open and close bzone valves and turn circulating fans on and they work great.
Wild River Bob
Hayward, WI
13 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

2 Questions
2 Questions
ASK A QUESTION

Q: Will this thermostat operate millivolt gas heaters?

Asked by Greybird7 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

No it will not its a 24 volt thermostat.

Was this review helpful to you?

Q: does this thermostat has a control to keep heat at certain heat and cut off, automatic

Asked by bobby 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

According to the manufacturer, you program the temperatures into the thermostat so it will heat and cool to a preset temperature. Please refer to the Owner's Manual for more information: http://s3.pexsupply.com/manuals/1287594709924/40775_PROD_FILE.pdf

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy