Apply to be a TradeMaster!
Main product image of RedLINK Enabled Electrical Heat Equipment Interface Module (EIM)
Magnifying glass
Hover image to zoom

RedLINK Enabled Electrical Heat Equipment Interface Module (EIM)

SKU:
TLM1110R1000
Rating:
(13)
Q&A:
(1)
RedLINK Enabled Electrical Heat Equipment Interface Module (EIM)
Magnifying glass
Hover image to zoom
$200.71 each
In Stock
In Stock
Get 23 Tomorrow, Oct 6
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
240v, 120v
Product Highlight: Power Method
EIM: Hardwired
Product Highlight: Mount
Vertical
Product Highlight: Temperature Range (F)
-4°F to 140°F
Product Highlight: Warranty
3 Year from Date of Purchase (excluding battery) Warranty

Description

–
RedLINK Enabled Electrical Heat Equipment Interface Module. For Baseboards, convectors and fan-forced heaters up to 12.5 A.
Specifications
  • Watts (120V): 1500W
  • Amps (120V): 12.5
  • Watts (240V): 3000W
  • Amps (240V): 12.5

Specs

–
Application:

Electric Heat (Line Voltage)

Baseboard Heater

Voltage:

240v

120v

Power Method:

EIM: Hardwired

Mount:

Vertical

Frequency:

50 Hz

60 Hz

Temperature Range (F):

-4°F to 140°F

Sensor Element:

Thermistor

Switch:

SPST

Warranty:

3 Year from Date of Purchase (excluding battery)

Wi-Fi:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Wed

You May Also Need

3/4" Stainless Steel Clamp (50/bag)
SKU: PXCL075
Bluefin

Product Reviews

4.85 out of 13 reviews
100% would recommend this product
4.85
out of 13 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
85%
4 star
15%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-10 of 13 reviews

Good quality

I had to replace old burned module. Fit perfectly, and works out of the box.
vr
NY
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

Confusing instructions, even for professional. tech supports great but when owner calls customer service was given wrong info.
Tom
Brookside Condos
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Product. Important installation tip below.

Works great and was much easier to install that I would've thought. The only issue that I had was that the instructions for linking the system for remote WIFI access left out an important step. With most Honeywell WIFI thermostats, you link the thermostat itself to the WIFI or the Redlink gateway. But with this system, you first link the TLM1110R1000 baseboard module/s to the YTL9160AR1000 thermostat. You then link one of the equipment modules to the gateway and then that brings the associated thermostat online via the gateway. The thermostat itself does not link directly to the gateway, it links through the associated equipment module.
Eric
Northern MN
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes, I like the two that are working.

The product is good. Two out of three thermostats worked but the third has a problem. I've written to Honeywell but they haven't gotten back to me yet. Its been a couple of weeks.
Jim
Boulder, CO
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

The thermostat and EIMs work very well.

The Honeywell package works great. Love the remote functions as well as the features such as freeze protection.
Ski Condo
Truckee, California
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Relay replacement

Showed up @ the time promised . Matched perfect.
Beanie
Wyoming
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works great

Works great. Fairly easy to install. Good solution to allow thermostat use with older electric baseboard installations without needing to rewire
Nate
Colorado
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes I would buy this again!! Definatly

Great product, I installed in our beach house with electric heaters and a line voltage thermostat. Install was relatively easy if you have some basic skill in house wiring. This thermostat system is really great, temperatures can be monitored and adjusted from your smart phone at any time from any place. We turn up the heat a few hours before we get to our vacation home and the house is warm when we arrive! It also lets us know if the power is out. Very happy with this system. Have been using it about three years.
Modelt25
Ocean Shores WA
9 years ago
Was this review helpful to you?

Best Product Out There

I searched and searched for something this and supply house was the only company that had something like this's. they provide great instructions that are easy to follow. I will continue to purchase items from supply house as there support staff as also top-notch
Josh
New Hork
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works perfect!

Solved the problem of wiring thermostat ahead of time. Read the directions. Works perfectly!
Chicago Cold
Chicago
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: I CAN NOT GET THE THERMOSTAT TO GO BELOW 41 DEGREES? THE PRODUCT WRITE UP STATES FROM NEGATIVE 4 DEGREES TO 140 DEGREES. WHAT AM I DOING WRONG?

Asked by ANT 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

See page12, it will not set below 41 degrees.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy