| Application: | Electric Heat (Line Voltage) Heat Only |
|---|---|
| Stages: | 1 Heat |
| Programmability: | Programmable 7 Day |
| User Interface: | Push Button |
| Mount: | Vertical |
| Options: | Large Display |
| Power Method: | Hardwired |
| Voltage: | 240v 208V |
| Switch: | SPST |
| Temperature Range (F): | 40°F - 86°F |
| Wattage: | 3470 to 4000 |
| Amperage: | 16.7 |
| Wiring: | 5-1/2" Tinned Copper Leadwires |
| Frequency: | 50 Hz 60 Hz |
| Color: | Premier White |
| Height: | 4-7/8" |
| Width: | 2-3/4" |
| Depth (Inches): | 7/8" |
| Wireless: | No |
| Humidity Control: | No |
No that thermostat is single pole.
if its a 108/240VAC system, yes.
Yes, as long as you have a two wire thermostat now, and a boiler that draws less than 4000w. It will work in a 4 wire configuration if you wire a bypass for second pole.
Looking at the user manual, it seems that the thermostat comes in the default setting at which the temperature is set to read Celsius. Find it here: http://s3.pexsupply.com/manuals/1320343289654/67450_PROD_FILE.pdf