Apply to be a TradeMaster!
Main product image of Small Universal Thermostat Guard - Clear Cover (T87)
Magnifying glass
Hover image to zoom
Small Universal Thermostat Guard - Clear Cover (T87)
Magnifying glass
Hover image to zoom
$36.24 each
In Stock
In Stock
Get 24 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Height
5-7/8"
Product Highlight: Color
Clear Acrylic
Product Highlight: Depth (Inches)
2-1/2" Depth

Description

–
Overview:
Enclose and protect wall thermostats against tampering, damage and unauthorized adjustment of thermostat settings.

Specifications:
  • Description: Small universal thermostat guard
  • Size: Small
  • Color: Clear Acrylic
  • Ring Base Color: Clear Acrylic
  • Wallplate Color: Opaque Polystyrene
  • Outside Height (in.): 5 7/8 in.
  • Outside Height (mm): 149 mm
  • Outside Width (in.): 5 7/8 in.
  • Outside Width (mm): 149 mm
  • Outside Depth (in.): 2 1/2 in.
  • Outside Depth (mm): 64 mm
  • Inside Height (in.): 4 7/16 in.
  • Inside Height (mm): 113 mm
  • Inside Width (in.): 4 7/16 in.
  • Inside Width (mm): 113 mm
  • Used With: T87 and others of similar size

Features:
  • Unique double-wall construction provides extra measure of tamper-resistance
  • Used in both new and existing applications
  • Tamper-resistant lock; key cannot be removed unless in locked position
  • All models mount vertically or horizontally on wall or exposed junction box
  • Vents in guard base allow airflow for optimum thermostat performance

Specs

–
Features:

For T87

Width:

5-7/8"

Height:

5-7/8"

Color:

Clear Acrylic

Application:

Cooling

Heating

Depth (Inches):

2-1/2"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
CURRENT ITEM
Product Image of Small Universal Thermostat Guard - Clear Cover (T87)
Small Universal Thermostat Guard - Clear Cover (T87)
SKU: TG510A1001
(9)

You May Also Need

1 Replacement Part

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

5 out of 9 reviews
100% would recommend this product
5
out of 9 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-9 of 9 reviews

Worked well with the T6 thermostat

Very easy to install i installed 5 in a church all of the keys were identical which was nice. They are very sturdy.
Wayne'sH&A
VA
10 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes

Good product, highly recommended
Bruce
Charleston
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Lock boxes

It works good for me, I replaced with new one and worked for me.
Bruce
Charleston, SC
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great!

Arrived quickly, no damage, was exactly as advertised.
DT
Va
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good product !

Replaced a broken one that was dropped
Mike
Oregon
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Hands off

Purchased this cover for a thermostat in a retail shop. Perfect fix for unauthorized adjustments to ac/heating settings. Easy install, very pleased with product.
KG the Landlord
Katy , Texas
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Very useful

It was a bit too small for my thermostat but I made a small modification and made it fit. Looks nice and now no one is messing with the temperature at home
Jgman
Virginia, VA
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Solved the problem

Used inside of a local communiy museum to prevent visitors from changing temperature setting on A/C units . It being important to keep contents of rooms at a low temepature to protect contents of rooms from breaking down and insect damage . The thermostat guard worked perfectly to achieve our goal !
Building and Grounds Committee Member
Indio , CA
14 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works great!! Keeps my room mates out.

Keeps my room mates out.
kreuz
St. Catharines, Ontario, Canada
15 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

2 Questions
2 Questions
ASK A QUESTION

Q: Can I use the same key in multiple guards?

Asked by Salvador 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

yes

Was this review helpful to you?

Q: Is it possible to get multiple keys, can duplicate keys be made?

Asked by condopres 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Yes, an additional pair of keys may be purchased for this unit, They are available here: http://www.supplyhouse.com/Honeywell-191990A-Replacement-Keys-TG509-TG510-TG511-TG512-13440000-p

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy