Apply to be a TradeMaster!
Main product image of Norton Hot Surface Ignitor (271N)
Magnifying glass
Hover image to zoom

Norton Hot Surface Ignitor (271N)

SKU:
41-408
Rating:
(79)
Q&A:
(1)
Norton Hot Surface Ignitor (271N)
Magnifying glass
Hover image to zoom
$20.97 each
In Stock
In Stock
Get 177 Tomorrow, Oct 27
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
Note: All 41-400 series ignitors are 120 VAC models. Some hot surface modules are rated for 208/240 volts input, however they step the voltage down to 120 VAC.

Robertshaw's 41-400 Series Norton Hot Surface Ignitors deliver dependable ignition heating systems of every description. From furnaces and boilers to rooftop heaters, infrared burners, unit heaters, water heaters, and many other types of HVAC equipment.
The 41-400 Series Hot Surface Ignitors are made of high purity recrystalized silicon carbide which combines physical and thermal strength with stable electrical properties. The 41-400 Series are designed to reach ignition temperatures within 17 seconds. These Hot Surface Ignitors have 18-gauge nickel chrome lead wires embedded and metalized in place for maximum holding strength and electrical conductivity. The lead wires are also enclosed with a special high-temperature fiberglass insulation providing total electrical protection.

Specifications:
  • Ceramic Block Style: B, 1-1/4" wide
  • Terminal Connector Type: C
  • Lead Wire Length: 4-1/2"
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
CURRENT ITEM
Product Image of Norton Hot Surface Ignitor (271N)
Norton Hot Surface Ignitor (271N)
SKU: 41-408
(79)

You May Also Need

Norton Hot Surface Ignitor (271W)
SKU: 41-402
Robertshaw

Product Reviews

4.67 out of 79 reviews
96% would recommend this product
4.67
out of 79 Reviews
96% would recommend this product
WRITE A REVIEW
5 star
81%
4 star
13%
3 star
3%
2 star
0%
1 star
4%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

Works as advertised

You hate to spend money on these things but your furnace won't work without it. Buy two and store one where you can find it. Your furnace lasts 20-30 years. These seem to burn out every 4-5 years and they always seem to die on the coldest morning of the winter, especially when it occurs on a Sunday or a holiday. They can be hard to find locally and they will be expensive when you do find them.
VS

Most Liked Negative Review

great price [...]

great price for this product - costs twice as much at local retail outlets[...]
Showing 1-10 of 79 reviews

Robert Shaw Igniter

I needed a new igniter for my Rheem Natural Gas Furnace.
Home Engineer
Issaquah, WA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exactly what I needed

My tenant's furnace needed an igniter. The description and compatibility were perfect and shipping super fast and was able to install before leaving town.
On the go
Jamestown NY
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

A++ great part, shipping time and quality

Quality part came very quickly and was just as described and expected. Would order again!!!
Jeff
Frankfort, KY
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes , working as it should

Its the right part ,it fit & connected as spec's, It has completely ignited and brought forth warmth
Bpart#1
Lincoln,il
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would but again

Great, As promised, Quick delivery
Bob
Upper Black Eddy, PA 18972
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Super quick delivery and quality product.

I had to return another vendor's igniter that came to me with a scorch mark on it. I didn't have faith it in and didn't use it. Supply House's product came quicker than promised, looked new, and my furnace is now working.
Cheryl
Illinois
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

THE ONE AND ONLY SUPPLY HOUSE

easy to install,perfect fit.
THE FIXER
galloway,nj
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would by this product again.

Fast delivery, perfect website
Carlosm2
Kenosha Wisconsin
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Definitely will buy again

Great site and the products arrived within days versus my Christmas shopping which took weeks.
Pete
Denver
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works , but not a direct replacement

Plugs were the same , like female to female popped wires out and used it that way
Mark
Lima, Ohio
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: can this model replace norton 271nm( B1401015)?

Asked by thi 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

The replacement for 271NM models is part 41-418.

Was this review helpful to you?
- Jenius

I have the same part. take off the metal bracket on your old one and snap it on this one. then go out and buy a mcdouble with the buck you saved.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy