Apply to be a TradeMaster!
Main product image of 1/2" Flare Connection Zone Valve, normally closed (24v)
Magnifying glass
Hover image to zoom

1/2" Flare Connection Zone Valve, normally closed (24v)

SKU:
V8043A1003
Rating:
(2)
Q&A:
(0)
1/2" Flare Connection Zone Valve, normally closed (24v)
Magnifying glass
Hover image to zoom
$144.50 each
In Stock
In Stock
Get 1 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Body Pattern
2-Way, Straight-Through
Product Highlight: Connection Type
Flare Connection
Product Highlight: Flow Capacity (Cv)
3.5 Cv
Product Highlight: Size
1/2"
Product Highlight: Voltage
24V
Product Highlight: Position
Normally Closed

Description

–
Two-way on-off low voltage valves consist of an actuator and valve assembly for controlling the flow of hot water.

Features
  • Manual opener (on all models, except straight-through, normally open valves) for valve operation on power failure; valve returns to automatic position when power is restored.
  • All models may be installed without disassembling the valve.
  • Compact construction for easy installation.
  • Complete powerhead may be removed or replaced without breaking plumbing line connections or draining the system.
  • Actuator motor may be replaced without removing the valve body or draining the system.


Specifications
  • 24V 1/2 in. Flare Connection Low Voltage Motorized Zone Valves
  • Application: Hydronic Control
  • Connection Type : Flare
  • Pipe Size: 1/2"
  • Body Pattern: Two-way, Straight-through
  • Capacity: 3.5 Cv
  • De-Energized Position: Normally Closed
  • Maximum Close-off Pressure (psi): 20 psi
  • Fluid Temperature Range: 50 F to 200 F
  • Electrical Connections: 18 in. leads
  • Power Consumption: 7.7 VA
  • Nominal Timing (sec, min): 15 Seconds
  • Valve Action: Spring return to closeA
  • Maximum Ambient Temperature (F): 125F
  • Dimensions: 4 4 in. high x 4 11/16 in. wide x 2 3/8 in. deep
  • Type: Use this valve in closed loop hydronic systems that do not contain dissolved oxygen in system water, such as fresh water from frequent source of makeup water.

Specs

–
Application:

Zoning

Size:

1/2"

Width:

4-11/16"

Depth (Inches):

2-3/8"

Height:

4"

Material:

Brass

Voltage:

24V

Position:

Normally Closed

Flow Capacity (Cv):

3.5

Wiring:

18" Leads

Body Pattern:

2-Way

Straight-Through

Hertz:

60

50

Max Ambient Temp (°F):

125°F

Max Close-Off PSI:

20 psi

Max Temp (F):

200°F

Min Temp (F):

50°F

Temperature Range (F):

50°F - 200°F

Connection Type:

Flare

Valve Action:

Spring Return to Close

Power Consumption:

7.7 VA

Nominal Timing:

15 Seconds

Static Pressure:

125 psi

End Switch:

No

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Application
Size
Voltage
Position
Flow Capacity (Cv)
Zoning
1/2"
24V
Normally Closed
3.5
Hydronic Control
1/2"
24V
Normally Closed
3.5

3 Replacement Parts

2 Way Powerhead Conversion Kit (Water)
SKU: 40003918-006
Honeywell Home
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

4.5 out of 2 reviews
100% would recommend this product
4.5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
50%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Hard to find item at a fair price

This was the exact part I was looking for and shipped quick and packaged well.
Norm
San Diego, Ca.
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great service, great product

Fast shipping no hassles. Product works great.
James the mailman
Clinton, IA
15 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy