Apply to be a TradeMaster!
Main product image of 1/2" Inverted Flare Connection, 24V
Magnifying glass
Hover image to zoom
1/2" Inverted Flare Connection, 24V
Magnifying glass
Hover image to zoom
$117.11 each
In Stock
In Stock
Get 6 Wed, Oct 7
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Body Pattern
Straight-Through, 2-Way
Product Highlight: Connection Type
Inverted Flare Connection
Product Highlight: Flow Capacity (Cv)
3.5 Cv
Product Highlight: Size
1/2"
Product Highlight: Voltage
24V
Product Highlight: Position
Normally Closed

Description

–
24V 1/2 in. Inverted Flare Connection Normally Closed Zone Valve with 3.5 Cv capacity and 18 in. leads.

Overview:
Two-way on-off low voltage valves consist of an actuator and valve assembly for controlling the flow of hot water.

Features:
  • Manual opener (on all models, except straight-through, normally open valves) for valve operation on power failure; valve returns to automatic position when power is restored.
  • All models may be installed without disassembling the valve.
  • Compact construction for easy installation.
  • Complete powerhead may be removed or replaced without breaking plumbing line connections or draining the system.
  • Actuator motor may be replaced without removing the valve body or draining the system.

    *Use this valve in closed loop hydronic systems that do not contain dissolved oxygen in system water, such as fresh water from frequent source of makeup water.
  • Specs

    –
    Application:

    Hydronic Control

    Body Pattern:

    Straight-Through

    2-Way

    Connection Type:

    Inverted Flare

    Pipe Size:

    1/2"

    Flow Capacity (Cv):

    3.5

    Max Close-Off PSI:

    20 psi

    Max Ambient Temp (°F):

    125°F

    Voltage:

    24V

    Position:

    Normally Closed

    Size:

    1/2"

    End Switch:

    No

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Compare Similar Products

    Brand
    Application
    Body Pattern
    Connection Type
    Flow Capacity (Cv)
    Max Close-Off PSI
    CURRENT ITEM
    Hydronic Control
    Straight-Through
    2-Way
    Inverted Flare
    3.5
    20 psi
    Zoning
    2-Way
    Straight-Through
    Flare
    3.5
    20 psi
    Help Image
    Need help finding a replacement part?
    Fill out the part request form and someone will get back to you shortly.
    PART REQUEST FORM
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy