Shop Resideo Sale
Main product image of 24v 3-Wire Modulating Actuator
Magnifying glass
Hover image to zoom
24v 3-Wire Modulating Actuator
Magnifying glass
Hover image to zoom
$243.34 each
In Stock
In Stock
Get 44 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
24V
Product Highlight: Position
Normally Closed
Product Highlight: Temperature Range (F)
32°F to 150°F
Product Highlight: Mount
Direct Coupled

Description

–
Control central heating and/or cooling systems, fan coil systems, radiators and convectors. Depending on the model selected, it can be controlled by a low voltage SPST or SPDT switch, pulse-width modulated 24 Vac signal, or floating input, modulating controller such as a room thermostat, Aquastat control, flow switch or a 0/2 to 10 Vdc controller.

Features
  • Two-way or three-way valves.
  • Minimal actuator power consumption.
  • Double insulated actuator.
  • Quick-connect or one-meter cable electrical connections available.
  • Safe for use with potable water.
  • Quick and easy replacement of moving parts.
  • Actuator head installation does not require draining the system.
  • On/Off models with six second nominal timing (floating/modulating models available with 120 second timing).

Specs

–
Temperature Range (F):

32°F to 150°F

Product Type:

Actuator

Position:

Normally Closed

Control Signal:

2 to 10 VDC

Actuator Type:

Proportional

Manual Oper.:

Lever

Voltage:

24V

Timing:

120 Seconds

Mount:

Direct Coupled

Fail Safe Mode:

Non-Spring Return

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy