Apply to be a TradeMaster!
Main product image of Two position, Low Volt Actuator for VC Series Valves, w/ end switch
Magnifying glass
Hover image to zoom

Two position, Low Volt Actuator for VC Series Valves, w/ end switch

SKU:
VC8711ZZ11
Rating:
(4)
Q&A:
(0)
Two position, Low Volt Actuator for VC Series Valves, w/ end switch
Magnifying glass
Hover image to zoom
$101.71 each
In Stock
In Stock
Get 7 Tomorrow, Sep 17
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Voltage
24V
Product Highlight: Temperature Range (F)
32°F to 150°F

Description

Overview:
Control central heating and/or cooling systems, fan coil systems, radiators and convectors. Depending on the model selected, it can be controlled by either a low or line voltage SPST or SPDT controller such as a room thermostat.

Features:
  • Use with two-way or three-way valves.
  • Minimal actuator power consumption.
  • Quick-connect or one meter cable electrical connections available.
  • Quick and easy replacement of moving parts.
  • Actuator head installation does not require draining the system.
  • On/Off models with six second nominal timing
  • Use two-position actuators with 1000 Series 2 way and 6000 Series 3-way VC valve bodies only.
  • All VC Series actuator-valve combinations provide 60 psi close-off.

Specs

Actuator Type:

Valve

Application:

HVAC

Control Signal:

SPST, 2 Position

Temperature Range (F):

32°F to 150°F

Fail Safe Mode:

Non-Spring Return

Voltage:

24V

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

Product Reviews

5 out of 4 reviews
100% would recommend this product
5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

PERFECT AS USUAL !

great price and fast service , received part on the second day
STEVENS MECHANICAL SERVICE
STATEN ISLAND, N.Y.
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

what I needed, fash shipping and fair price.

When an old actuator failed, no longer manufactured, supply house had enough information on the replacement to confirm it would work. Fit as advertised, wires were nearly the same colors, easy swap and water is hot again (zone valve for domestic hot water). Easy to buy the right part and got to me as scheduled.
reuben
central, MN
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect Replacement

Correct part, good price, shipped fast
Duane
Iowa
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this again

Had one that was broken and needed a new one Pex Supply had them and was able to ship quickly
Vet
AK
15 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy