Apply to be a TradeMaster!
Main product image of 2-Way Fan Coil Valve 1/2" Sweat, 2.5 Cv
Magnifying glass
Hover image to zoom

2-Way Fan Coil Valve 1/2" Sweat, 2.5 Cv

SKU:
VU52S2010
Rating:
(0)
Q&A:
(0)
2-Way Fan Coil Valve 1/2" Sweat, 2.5 Cv
Magnifying glass
Hover image to zoom
$45.23 each
In Stock
In Stock
Get 12 Wed, Nov 18
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Flow Capacity (Cv)
2.5 Cv
Product Highlight: Body Pattern
2-Way
Product Highlight: Connection Type
C x C Connection
Product Highlight: Position
Normally Open

Description

–
Two-way, high pressure,Fan Coil zone valves (VU52 and VU523), are used to control flow of hot/chilled water in commercial HVAC equipment such as fan coil units, terminal reheat coils and convectors. IMPORTANT: Not for use in systems containing dissolved oxygen

Features
  • Compact construction for easy installation.
  • Fits under the cover of most baseboard convectors with actuator fitted to valve body.
  • VU52 and VU53 provide 2-way, straight-through control of water.
  • Available in normally closed (VU53) or normally open (VU52) configurations.
  • 300 psi (2,000 kPa, PN20) operating pressure rating.
  • Patented ball seal provides long service life, soft close off.
  • Triple O-ring seal provides three lines of defense against corrosion and water leakage around drive shaft.
  • Quick opening flow curve.
  • Available with NPT end connections for iron or steel piping.

Specs

–
Flow Capacity (Cv):

2.5

Actuator Type:

Valve

Product Type:

Valve Body

Body Pattern:

2-Way

Pipe Size:

1/2"

Connection Type:

C x C

Position:

Normally Open

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy