Apply to be a TradeMaster!
Main product image of Three-way Fan Coil Valve, 3/4" NPT, 7.0 Cv
Magnifying glass
Hover image to zoom

Three-way Fan Coil Valve, 3/4" NPT, 7.0 Cv

SKU:
VU54N1015
Rating:
(0)
Q&A:
(0)
Three-way Fan Coil Valve, 3/4" NPT, 7.0 Cv
Magnifying glass
Hover image to zoom
$147.09 each
In Stock
In Stock
Get 4 Tue, Oct 6
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Flow Capacity (Cv)
7 Cv
Product Highlight: Size
3/4"
Product Highlight: Body Pattern
Straight-Through, 3-Way
Product Highlight: Connection Type
FNPT x FNPT Connection
Product Highlight: Position
Normally Open
Product Highlight: Used With
VU443 Actuator, VU843 Actuator

Description

–
Overview:
Three-way Fan Coil Valve, the VU54 high pressure zone valves are used to control the flow of hot or chilled water in commercial HVAC equipment such as fan coil units, terminal reheat coils and convectors. IMPORTANT These valves are not for use in systems containing dissolved oxygen.

Featuers:
  • Compact construction for easy installation.
  • Fits under the cover of most baseboard convectors with actuator fitted to valve body.
  • VU54 provides three-way diverting control of water.
  • 300 psi (2,000 kPa, PN20) operating pressure rating.
  • Patented ball seal provides long service life, soft close off.
  • Triple O-ring seal provides three lines of defense against corrosion and water leakage around drive shaft.
  • Quick opening flow curve.
  • Choice of NPT end connections for iron or steel piping.
  • Specs

    –
    Flow Capacity (Cv):

    7

    Product Type:

    Valve Body

    Size:

    3/4"

    Body Pattern:

    Straight-Through

    3-Way

    Max Pressure Differential (PSI):

    10 psi

    Flow Characteristic:

    Quick Opening

    Connection Type:

    FNPT x FNPT

    Ambient Temperature:

    34°-125°F

    Position:

    Normally Open

    Used With:

    VU443 Actuator

    VU843 Actuator

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    You May Also Need

    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy