Apply to be a TradeMaster!
Main product image of 12 in. x 12 in. TrueZONE Square Parallel Blade Damper
Magnifying glass
Hover image to zoom

12 in. x 12 in. TrueZONE Square Parallel Blade Damper

SKU:
ZD12X12TZ
Rating:
(4)
Q&A:
(1)
12 in. x 12 in. TrueZONE Square Parallel Blade Damper
Magnifying glass
Hover image to zoom
$236.07 each
In Stock
In Stock
Get 16 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
12" x 12"
Product Highlight: Shape
Square
Product Highlight: Voltage
24V

Description

–
Overview
The ZD is a power close and spring open damper. It has a 24-volt motor used to control circulating air in heating, cooling and ventilating systems. It is used when a normally-open damper is required. The ZD is typically used with the TrueZONE systems and other electronic zoning systems.
Features
  • Kevlar gearing reduces wear, more than doubling damper life.
  • Adjustable range stops.
  • Mechanical visual position indicator for damper status.
  • Solid construction using extruded aluminum frame and blades.
  • Parallel blade design for low leakage performance.
  • Quieter operation with fewer blades.
  • Simple, easy-to-wire, two-wire installation.
  • Reliable, strong, 24-volt spring-return motor.
  • Fail-safe, normally open operation.
  • Compatible with conventional and networked zoning.
  • Ordering Instructions: Order ZD (dimension 1) x (dimension 2). (Motor is always mounted on dimension 2 side.) For example, ZD10x8 is a 10 in. x 8 in. damper with the motor on the 8 in. side; but a ZD8x10 is a 8 in. x 10 in. damper that has the motor on the 10 in. side.
  • Damper can be installed in any orientation (mounting side can be on either the bottom or the side of the duct).

Specs

–
Size:

12" x 12"

Application:

Air Quality

Voltage:

24V

Features:

Adjustable Range Stops

Motor:

Spring Return

Motor Side:

12"

Shape:

Square

Wires to Motor:

2

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Application
Voltage
Shape
12" x 12"
Air Quality
24V
Square
12" x 12"
Air Quality
24V
Square
12" x 12"
Air Quality
24V
Rectangular

You May Also Need

8 in. x 8 in. TrueZONE Square Parallel Blade Damper
SKU: ZD8X8TZ
Honeywell Home

Product Reviews

5 out of 4 reviews
100% would recommend this product
5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Perfect!

A perfect fit. Item works well…..we'll packaged with timely delivery.
Alan
Carmel, IN
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good replacement for Zonefirst ZDS series dampler

Had a different brand that failed every few years and this works great. It is a little bigger in the long dimension (across the vent) so I need to do a little sheet metal modification, not a big deal.
JimPuerto
Detroit, Michigan
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

the dampers work great and you can't go wrong with honeywell

you can adjust it to leave it 1/4 of the way open
les
chi il
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

12in x 12 in TrueZone Square Parallel Blade Damper

They had exactly what I needed ,and it was delivered on time.
Jud
Kingsville
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: what is the warranty on this damper?

Asked by CHAPMAN HEATING AND AIR 1 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse

Hello, thanks for writing in. This damper carries a five year manufacture warranty.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy